Page 493 - Buck & Hickman Industrial Supplies 2016
P. 493

Torque Wrenches
Spigot End Drive Torque Wrenches
16mm Spigot End Fittings
MANOSKOP® 730 torque wrench
Click type torque wrench, with mount for interchangeable insert tools
Rapid setting
Twin scales: Nm, ftlb/inlb
No ‘winding off’ required as the measuring element is only under load while force is being applied
Force applied after the click, or in the opposite direction (for loosening a fastener) does not act on the trigger mechanism and cannot cause damage to it Clockwise and anticlockwise tightening
With factory calibration certificate in accordance with DIN EN ISO 6789:2003
Display deviation value: ± 4%
AF open end fitting
For bolt connections in cramped and hard-to-access locations. With eject-pin for unlocking.
AF ring fitting
For bolt connections in cramped and hard-to-access locations. With eject-pin for unlocking.
Torque Range Order Code (Nm)
80140585 4-20
80002476 8-40
80080737 6-50
80028866 20-100
2536215 25-130
4512783 40-200
4512782 80-400
4512803 130-650
2536216 130 - 650
Insert Size
9x12 mm
9x12 mm
9x12 mm
9x12 mm
14x18 mm
14x18 mm
14x18 mm
14x18 mm
22x28 mm
Price each
175.32
216.26
227.91
239.53
211.95
272.60
401.30
595.02
514.34
Order Code
1226024
1226025
1226026
1226027
1226028
1226029
1226031
1226032
1226033
1226035
1226036
1226037
1226038
AF Size, Imperial
1/4 “
3/8 “
7/16 “
1/2 “
9/16 “
5/8 “
7/8 “
15/16 “
1“
1-1/16 “
1-1/8 “
1-1/4 “
1-5/16 “
Price each
33.87
33.87
33.35
33.35
33.87
33.87
36.53
34.98
36.53
37.06
42.21
42.21
42.21
Order Code
1226055
1226056
1226057
1226059
1226061
1226062
1226063
1226065
1226066
1226068
1226069
AF Size, Imperial
1/4 “
3/8 “
7/16 “
1/2 “
9/16 “
5/8 “
3/4 “
7/8 “
15/16 “
1“
1-1/16 “
Price each
35.85
34.71
35.85
35.85
37.97
37.97
40.00
41.92
41.92
43.25
43.88
16mm Spigot End Fittings
8791 Open End Fitting 16 Z
• For accessing bolts in cramped and hard-to-reach locations, easy to change
• Forged
• Chrome-vanadium steel, chrome-plated
8792 Ring End Fitting 16 Z
Metric crowfoot fitting
• For accessing bolts in cramped and hard-to-reach locations, easy to change
• Forged
• Chrome-vanadium steel, chrome-plated
For bolt connections in cramped and hard to access locations. With eject-pin for unlocking.
• With eject-pin for unlocking
Order Code Size
1226002 8 mm
1226003 10 mm
1226004 11 mm
1226005 13 mm
1226006 14 mm
1226007 15 mm
1226008 16 mm
1226011 17 mm
1226012 18 mm
1226013 19 mm
1226014 20 mm
1226015 21 mm
1226016 22 mm
1226017 24 mm
1226018 27 mm
1226019 30 mm
1226020 32 mm
1226023 36 mm
Price each
29.85
29.85
29.85
29.85
29.85
29.85
29.85
29.85
29.85
29.85
29.85
31.99
31.99
31.99
34.87
34.87
34.87
34.87
• With eject-pin for unlocking
Order Code Size
Price each
31.17
31.17
31.17
31.17
31.17
31.17
31.17
31.17
31.17
31.17
32.52
32.52
32.52
32.52
Order Code
1226070
1226072
1226073
1226074
1226075
1226076
1226077
1226078
1226079
1226080
1226081
1226082
1226084
1226085
1226086
1226087
1226088
1226089
Size
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
27 mm
Price each
36.21
36.21
36.21
36.21
36.21
36.79
36.79
36.79
38.72
39.23
40.65
40.65
40.65
42.93
44.26
44.26
44.26
45.11
1226039
1226040
1226041
1226042
1226043
1226044
1226045
1101315
1226048
1226050
1226051
1226052
1226053
1226054
8 mm
10 mm
11 mm
13 mm
14 mm
15 mm
16 mm
17 mm
19 mm
20 mm
21 mm
22 mm
24 mm
27 mm
475
43296
10528
43298
139031
139035
139033


































































































   491   492   493   494   495