Page 491 - Buck & Hickman Industrial Supplies 2016
P. 491
Torque Wrenches
Electronic Torque Wrenches
1/2” Digital Angle Torque Wrench
High-accuracy digital torque wrench with angle function. 2% torque accuracy. 1% angle accuracy. 1/2” drive. 30-340Nm. Durable bi-mould handle on steel tube. Supplied in blow-mould case. Easy to read and use digital display. USB Function.
Price Order Code each
2521606 221.04
Electronic torque & angle wrenches
A combined electronic torque and angle wrench available in versions with or without a ratchet.
Designed to increase productivity, accuracy and for reliable tightening of fasteners. The wrenches offer high performance even with intensive use with accuracy of +/- 2%. Each wrench features 9 pre set values enabling the operator to have a tightening sequence to follow.
Unit values include N.m, ft.lb, in.lb, Kg.cm, and degree. All products feature a 2 year warranty.
Non Ratchet End Fitting
Order Code Torque range
2009762 6.8 to 135 N-m
2009763 10 to 200 N-m
2009764 1.5 to 30 N-m
2009765 17 to 340 N-m
Ratchet Fitting
Order Code Torque range
2009766 1.5 to 30 N-m
2009767 6.8 to 135 N-m
2009768 6.8 to 135 N-m
2009769 10 to 200
2009770 17 to 340
End fitting
9 x 12 End Fitting
14 x 18 End Fitting
9 x 12 End Fitting
14 x 18 End Fitting
Square drive
1/4 “ Square Drive
3/8 “ Square Drive
1/2 “ Square Drive
1/2 “ Square Drive
1/2 “ Square Drive
Price each
500.02
547.89
473.41
574.50
Price each
538.49
575.42
568.00
623.50
650.13
Wireless Electronic Torque Wrenches
Accurate and traceable torque and angle control
Two full colour OLED displays positioned at 90 degrees to each other for visual indication both horizontally and vertically
Four models covering 5N.m - 330 N.m .
IP44 protection against dust and water ingress .
One piece aluminium handle .
Extruded aluminium case Torque and Angle readings can be sent TDS (supplied with wrench) in real time or download via USB lead or wi-fi. For wi-fi wireless adaptor is required your PC each wireless adaptor can handle up to 8 wrenches.
MANOSKOP® 730DR Electromechanical torque wrench
Order Code Part Number
2535834 43500
2535835 43501
2535836 43502
80158983 43503
2535837 43508
Item Description
NorTronic 50
NorTronic 50
NorTronic 200
NorTronic 330
Wireless Adaptor
Square drive
3/8
1/2
1/2
1/2
Torque Range Price (Nm) each
With reversible ratchet
Click function can be switched on (for cut-out) or off (for indicating)
QuickRelease safety lock change system for insert tools
Angle-controlled tightening is possible with Angle Module 7395-1 (purchase separately)
Clockwise and anticlockwise tightening (Click function only works in clockwise direction)
Units of measure: Nm, ftlb, inlb
Tolerance limits are changeable
Green/red signals in the display indicate if fastener tightening is in or out of tolerance Up to 7500 measurements can be stored.
USB interface allows data to be downloaded to PC via 7759-3 USB adapter, jack cable and software 7732 (purchase separately)
Automatic notification of next calibration date
Two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and Skydrol)
With factory calibration certificate in accordance with DIN EN ISO 6789:2003
Display deviation value: ± 2%, ± 1 digit
5 - 50
20 - 200
20 - 200
30 - 330
850.75
850.75
871.25
922.49
144.88
Order Code Part Number Driver Size
Torque Range (Nm)
10 - 100
20 - 200
40 - 400
65 - 650
65 - 650
80 - 800
100 - 1000
Insert Size
9x12 mm
14x18 mm
14x18 mm
14x18 mm
22x28 mm
22x28 mm
22x28 mm
Price each
482.86
516.92
755.46
905.54
1079.70
1579.80
1868.60
4527327 96501810
4527328 96501820
4527329 96501840
4527330 96501865
2536219 96502065
2536220 96501880
2536221 96501800
1/2” Ratchet (interchangeable)
1/2” Ratchet (interchangeable)
3/4” Ratchet (interchangeable)
3/4” Ratchet (interchangeable)
3/4” Ratchet (interchangeable)
3/4” Ratchet (interchangeable)
3/4” Ratchet (interchangeable)
473
497219 32448
10598
138544