Page 492 - Buck & Hickman Industrial Supplies 2016
P. 492
Torque Wrenches
Electronic Torque Wrenches
Spigot End Drive Torque Wrenches
7395-1 Angle Module for 730D wrench
Angle-controlled tightening without a reference arm
For 730D (and 730DR) torque wrenches, (up to 650Nm)
Simply attach the module, connect to the torque wrench and the 730D can be used for angle-controlled tightening
When the pre-set snug point is reached, the torque wrench automatically switches over to angle-controlled measurement in degrees
Deviation of indication ±1%
STB slipping torque breaker 16mm spigot end drive
Designed to use the unique slipping principal that guarantees the preset torque is not exceeded. The tool slips 110 degrees before automatically resetting in line. The 16mm spigot end drive is compatible with spanner attachments on the following pages of the catalogue. The robust construction which features a stainless steel head and plastic coated aluminium handle to ensure a long service life. These tools are ideal for use in hydraulic and other pipework applications where open or flared end fittings are necessary. Designed and manufactured to meet or exceed the
OrderCode PartNumber
2020973 96583628
ItemDescription
Price requirements of ISO 6789:2003, and with repeatability of +/- 4% of setting, each tool each is supplied with a certificate of calibration and manufacturers 2 year warranty.
7395-1 Angle Module for 730D Wrench 406.95
Torque Torque
Order Code Range (Nm) Range (lbf.ft) Driver Size
2002041 7-35 2-25 16 mm spigot
2002042 20-70 14-51 16 mm spigot
Price each
203.43
237.64
Length
225 mm
365 mm
Net Weight
0.49 kg
0.91 kg
Spigot End Drive Torque Wrenches
TBN breaking torque handles 16mm spigot end drive
These breaking torque handles utilise a 20 degree breaking action that reduces
the possibility of overtightening by clearly indicating to the operator when the preset torque has been reached. A precision mechanism ensures the preset torque is consistently applied in a wide range of manufacturing environments. Robust construction ensures long service life, and the 16mm spigot end drive is compatible with spanner attachments on the following pages. Designed and manufactured
to meet or exceed the requirements of ISO 6789:2003, and with repeatability of +/- 4% of setting, these tools are supplied with a certificate of calibration and manufacturers 2 year warranty.
16mm male spigot torque handles
Based on the professional wrench range designed primarily for use with hydraulic and pneumatic pipe unions, bolts or studs, and where space restrictions limit the use of standard ratchet tools. Accuracy greater than ±3% of full scale. Supplied with a traceable certificate of calibration to satisfy the requirements of BS5750/ISO9000.
Order Code
247658
245950
245951B
245952
Torque Range (Nm)
8-60
20-100
40-200
60-300
Price Torque Range (lbf.ft) each
5-45 83.05
15-80 83.03
30-150 91.68
45-220 109.40
Torque Order Code Range (Nm)
2002037 5-25
2002038 10-65
2002039 20-135
2002040 40-200
Torque Range (lbf.ft)
4-18
7-48
15-100
30-144
Driver Size
16 mm spigot
16 mm spigot
16 mm spigot
16 mm spigot
Length
265 mm
302 mm
408 mm
520 mm
Net Price Weight each
0.41 kg
0.75 kg
1.03 kg
1.4 kg
115.32
133.85
149.12
195.33
22mm male spigot torque handle
For heavy duty applications, fitted with a 22mm male spigot to accommodate fittings. The break back action gives an audible and visual signal, improving accuracy. Supplied with a traceable certificate of calibration.
Price Order Code Torque Range (Nm) Torque Range (lbf.ft) each
046966 130-550 100-400 341.07
474
138547 10599
138550
138549 138548