Page 494 - Buck & Hickman Industrial Supplies 2016
P. 494
Torque Wrenches | Insert Tools
16mm Spigot End Fittings
22mm Spigot End Fittings
AF crowfoot fitting
For bolt connections in cramped and hard to access locations. With eject-pin for unlocking.
8795 Open End Fitting 22 Z
• For accessing bolts in cramped and hard-to-reach locations, easy to change
• Forged
• Chrome-vanadium steel, chrome-plated
• With eject-pin for unlocking
A/F
Order Code AF Size, Imperial
1226128 1-1/8 “
1226130 1-5/16 “
Order Code
1226090
1226091
1226092
1226093
1226094
1226096
1226097
1226098
1226099
1226100
1226102
AF Size, Imperial
1/4 “
3/8 “
7/16 “
1/2 “
9/16 “
5/8 “
3/4 “
7/8 “
15/16 “
1“
1-1/8 “
Price each
38.54
37.90
37.90
37.90
37.90
39.91
41.71
44.98
44.98
44.98
82.03
Order Code
1226108
1226109
1226110
1226111
1226112
1226114
1226115
1226116
1226117
Size
22 mm
24 mm
27 mm
30 mm
32 mm
34 mm
36 mm
41 mm
46 mm
Price 1226131 each
51.23
51.23
51.23
51.23
55.98
55.98
55.98
60.99
60.99
1-7/16 “
Price each
81.13
82.04
87.77
Insert Tools
8754 Ratchet Head 16 Z
• For accessing bolts in cramped and hard-to-reach locations, easy to change
• Forged
• Chrome-vanadium steel, matt chrome-plated
• With eject pin for unlocking
• Max. continuous load of coupler according to DIN EN ISO 6789:2003 and/or maximum support load
8754-01 3/8” = 135 N·m
8754-02 1/2” = 340 N·m
8796 Ring End Fitting 22 Z
Open Ended Insert Tools
• For accessing bolts in cramped and hard-to-reach locations, easy to change
• Forged
• Chrome-vanadium steel, chrome-plated
• With eject-pin for unlocking
Open Ended Insert Tools
Order Code
2516997
Part Number
58211007
58211008
58211009
58211010
58211011
58211012
58211013
58211014
58211015
58211016
58211017
58211018
58211019
Size
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
Insert Size
9x12 mm
9x12 mm
9x12 mm
9x12 mm
9x12 mm
9x12 mm
9x12 mm
9x12 mm
9x12 mm
9x12 mm
9x12 mm
9x12 mm
9x12 mm
Price each
29.48
27.82
29.48
27.82
28.08
28.08
27.82
27.82
28.08
27.82
27.82
28.08
27.82
Price each
71.26
72.80
Order Code
1226118
1226119
1226120
1226121
1226122
1226123
1226124
1226126
1226127
Size
22 mm
24 mm
27 mm
30 mm
32 mm
34 mm
36 mm
41 mm
46 mm
2516998 Price 2516999
Order Code
1226104
1226105
Drive connector square (male)
3/8 in
1/2 in
each
52.66 80017498
52.66 2517001 52.66 2517002 52.66 80017499 57.17 2517004 57.17 2517005 57.17 2517006 60.58 4512792 60.58 2517008
80017500
16mm Spigot fixed square head
For bolt connections in cramped and hard to access locations. With eject-pin for unlocking.
Order Code
1226106
1226107
AF Size, Imperial
3/8 “
1/2 “
Price each
58.50
58.50
476
139040
43294
139037
43311
43309
10557
139047