Page 478 - Buck & Hickman Industrial Supplies 2016
P. 478

Impact Socket Accessories
Extensions
Universal Joints
Quick Change Adaptors
Universal joints
1/4”, 3/8” and 1/2” drives are ball bearing locking. 3/4” and 1” are locked by means of a pin and ring.
Quick change impact adaptors
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Impact socket accessories Extensions
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish.
Order Code
245084
245085
245030
245031
245032
Adaptors
Driver Size
1/4 “
3/8 “
1/2 “
3/4 “
1 “
Price each
12.06
12.97
24.80
43.44
68.17
Order Code Adaptor Size
1142390 1/4
1142391 3/8
1142393 1/2
1142394 1/2
1142395 3/4
1142396 1
Pins and Rings
AF Size
1/4
3/8
3/8
1/2
3/4
1
Price each
22.76
11.92
12.91
79.44
50.57
34.77
Order Code Driver Size
Length
50 mm
100 mm
150 mm
75 mm
125 mm
150 mm
250 mm
75 mm
125 mm
250 mm
75 mm
125 mm
200 mm
250 mm
300 mm
100 mm
150 mm
250 mm
300 mm
400 mm
Length (in)
2 “
4
6 “
3 “
5 “
6 “
10 “
3“
5“
10 “
3“
5“
8“
10 “
12 “
4“
6“
10 “
12 “
16 “
Price each
8.84
8.57
9.40
8.80
9.54
9.88
14.12
10.02
12.28
18.49
24.97
26.03
30.47
34.09
36.59
42.35
48.19
53.32
65.87
102.32
245073 1/4
245074 1/4
245075 1/4
245076 3/8
245077 3/8
245078 3/8
245079 3/8
245017 1/2
245018 1/2
245019 1/2
245020 3/4
245021B 3/4
245022 3/4
245023 3/4
245024 3/4
245025 1“
245026 1“
245027 1“
245028 1“
245029 1“
“
“
“
“
“
“
“
“
“
“
“
“
“
“
“
Impact adaptors
Pins and rings
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. For male drives above 1⁄2” there is no retaining ball, the retaining method is with a pin.
A range of ring and pins to be used in conjunction with impact sockets.
Order Code Adaptor Size
245081 3/8
245080 1/4
245082B 3/8
245083 1/2
245033B 1/2
245034 3/4
245035 3/4
245036 1
Price AF Size each
1/4 8.04
3/8 7.32
1/2 7.65
3/8 9.12
3/4 13.50
1/2 16.14
1 23.59
3/4 28.55
Order Code Driver Size
245037 1/2 in
245041 3/4 “
245038 1 “
Price Diameter each
25 mm 1.31
36 mm 1.98
45 mm 3.72
460
138483
138486 138484
PO-553388
138487


































































































   476   477   478   479   480