Page 477 - Buck & Hickman Industrial Supplies 2016
P. 477

Impact Sockets
3/4” Drive
1” Drive
3⁄4” drive deep metric impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
1” drive standard metric impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
1” drive deep metric impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Order Code
244963
244964
244965
244966
244967
244968
244969
244970
244971B
244972
244973
Price Size each
Order Code
244974
244975
244976
244977
244978
244979
244980
244981
244982
244983B
244984
244985
244986
244987
244988
244989
Size
27 mm
30 mm
32 mm
33 mm
36 mm
38 mm
41 mm
46 mm
50 mm
51 mm
54 mm
55 mm
60 mm
65 mm
70 mm
76 mm
Price each
25.96
25.96
25.96
26.00
26.41
27.50
28.70
33.70
38.71
42.85
45.00
47.82
57.84
65.12
79.70
43.85
Order Code Size
245000 27 mm
245001 30 mm
245002 32 mm
245003 33 mm
245004 36 mm
245005 38 mm
245006 41 mm
245007 46 mm
245008B 50 mm
245009 51 mm
245010B 54 mm
245011 55 mm
245012 60 mm
245013 65 mm
245014 70 mm
245015 76 mm
Price each
38.36
38.36
38.36
38.36
38.36
39.84
41.77
50.60
56.54
58.00
77.14
75.25
76.50
116.83
130.00
178.96
19 mm
24 mm
27 mm
30 mm
32 mm
33 mm
35 mm
36 mm
38 mm
41 mm
46 mm
17.69
17.69
18.50
21.51
21.93
23.73
23.73
27.76
31.53
38.37
41.39
3⁄4” drive deep AF impact sockets
1” drive standard AF impact sockets
1” drive deep AF impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Order Code
244963
244964
244967
244971B
244973
AF Size, Imperial
3/4
15/16
1-1/4
1-1/2
1-13/16
Price each
17.69
17.69
21.93
31.53
41.39
Order Code
244990
244991
244992
244979
244981
244993
244983B
244994
244984
244995B
244996
244997
244998
244988
244989
244999
AF Size, Imperial
1
1-1/8
1-5/16
1-1/2
1-13/16
1-7/8
2
2-1/16
2-1/8
2-3/16
2-1/4
2-1/2
2-5/8
2-3/4
3
3-1/8
Price each
9.18
9.18
10.00
10.31
12.70
13.80
14.85
15.99
16.59
17.61
24.58
25.80
30.16
40.70
43.85
49.95
Order Code
245000
245016
245001
245002
245005
245009
AF Size, Imperial
1-1/16
1-1/8
1-3/16
1-1/4
1-1/2
2
Price each
38.36
38.36
38.36
38.36
39.84
58.00
459
PO-503842
138477
PO-503844
138479
PO-503845
138481


































































































   475   476   477   478   479