Page 476 - Buck & Hickman Industrial Supplies 2016
P. 476

Impact Sockets
1/2” Drive
3/4” Drive
10pc 1⁄2” drive deep impact socket sets
Sockets are made from chrome molybdenum steel. Supplied in a blow moulded case.
Contents metric set:
Size: 11, 12, 13, 14, 16, 17, 19, 21, 22, 24mm Contents A/F set:
Size: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1”
3⁄4” drive standard metric impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Order Code Item Description
1320474 Metric Impact socket set
1320475 AF Impact soclet set
10pc 1⁄2” drive impact socket sets
Sockets are made from chrome molybdenum steel. Supplied in a metal case.
Contents metric set:
Size: 11, 12, 13, 14, 16, 17, 19, 21, 22, 24mm Contents A/F set:
Price each
45.61
41.87
14pc 1/2” drive metric long impact socket set
A 14 piece square drive socket set packaged in a case with metal clasps, it also converts into a modular storage system for use in roller cabinets. Sockets are manufactured from chrome molybdenum steel and designed specifically to withstand demands of impact machinery.
The set also inclues snap rings and safety pins as standard.
Set consists of :-
1/2” Long impact sockets 10,11,12,13,14,16,17,19,21,2 2,24,27,30,32mm.
Price Order Code each
2014010 155.22
17pc 1/2” drive metric impact socket set
A 17 piece square drive socket set packaged in a case with metal clasps, it also converts into a modular storage system for use in roller cabinets. Sockets are manufactured from chrome molybdenum steel and designed specifically to withstand demands of impact machinery.
The set also inclues snap rings and safety pins as standard.
Set consists of :-
1/2” Hex impact sockets 10,11,12,13,14,15,16,17,18,1 9,21,22,24,27,30,32mm
1/2” Extension bar 125mm
Order Code
244950
244951
244952
244953
244954
244955
244956
244957
244958B
244959
244960B
244961
244962
Size
19 mm
24 mm
27 mm
30 mm
32 mm
33 mm
35 mm
36 mm
38 mm
41 mm
46 mm
50 mm
51 mm
Price each
11.21
12.85
13.45
13.45
13.45
13.45
18.30
18.30
20.20
20.20
29.74
24.50
37.93
Size: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1”
Order Code Item Description
1320477 Metric Impact socket set
1320478 AF Impact soclet set
1⁄2” drive impact socket sets
Price each
34.05
28.89
3⁄4” drive standard AF impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Order Code
244950
244951
244952
244954
244958B
244959
244960B
244962
AF Size, Imperial
3/4
5/16
1-1/16
1-1/4
1-1/2
1-5/8
1-13/16
2
Price each
11.21
12.85
13.45
13.45
20.20
20.20
29.74
37.93
Order
Code Set
245196 Metric, standard
245197B Metric, deep
245194 AF, standard
245195 AF, deep
Description
10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24, 27mm.
1/2 in female x 3/8 in male converter, 3/8 in female x 1/2 in male converter
10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24, 27mm.
1/2 in female x 3/8 in male converter, 3/8 in female x 1/2 in male converter
7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 in AF.
1/2 in female x 3/8 in male con- verter 3/8 in female x 1/2 in male converter.
7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 in AF.
1/2 in female x 3/8 in male converter, 3/8 in female x 1/2 in male converter
Price each
73.40
85.01
67.52
93.13
Order Code
Price each
2014009 113.36
458
138472
138471
138470
138474
138473
PO-503840
138475


































































































   474   475   476   477   478