Page 475 - Buck & Hickman Industrial Supplies 2016
P. 475
Impact Sockets
1/2” Drive
1⁄2” drive standard AF impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
1⁄2” drive deep metric impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
1⁄2” drive deep AF impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Order Code
244921
244922B
244923
244924
244925
244926
244909B
244927
244928
244913
244929
244914
244930
244916
244917
244931
244920
AF Size, Imperial
3/8
7/16
1/2
9/16
5/8
11/16
3/4
13/16
7/8
15/16
1
1-1/16
Price each
5.13
4.66
4.66
4.66
5.14
5.14
5.15
5.91
6.07
6.68
7.48
8.23
Order Code
046448
046449
244932
046450
244933
244934B
046451
046452
046453
244935
046454
244936
046455
046456
046457
046458
244937
046459
046460
244938
244939
046461
244940
046462
244941
244942
046463
244943
244944
Price Size each
Order Code
244945
244946B
244947
244948
244936
244937
244938
244940
244941
244949
Price AF Size, Imperial each
1/2 9.00
9/16 9.00
5/8 9.00
11/16 9.00
3/4 9.00
15/16 10.81
1-1/16 11.94
1-3/16 13.74
1-1/4 14.26
1-1/2 23.21
1-1/8 10.30
1-3/16 9.58
1-1/4 9.50
1-5/16 10.78
1-1/2 15.00
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
29 mm
30 mm
31 mm
32 mm
33 mm
35 mm
36 mm
38 mm
9.00
9.00
9.00
9.00
9.00
9.00
9.00
9.00
9.43
9.00
9.00
9.00
9.00
9.00
10.00
10.81
10.81
11.00
11.52
11.94
12.84
12.99
13.74
14.26
14.26
14.85
22.99
23.03
23.21
1⁄2” drive standard Torx impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
1⁄2” drive extended length metric impact sockets
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Order Code
Price Size each
Order Code Size
1142381 10 mm
1142382 12 mm
1142383 13 mm
1142384 14 mm
1142385 15 mm
1142387 19 mm
1142388 20 mm
1142389 21 mm
Price Length each
245047 E10 8.00
245049 E12 8.00
245050 E14 8.00
245051 E16 8.00
245052 E18 8.00
245053 E20 8.00
245054 E22 8.00
245055 E24 8.00
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
44.11
44.11
44.11
44.11
44.11
44.11
44.11
44.11
457
138466
138465
PO-503831
138469
138468