Page 452 - Buck & Hickman Industrial Supplies 2016
P. 452

Socketry 1/2” Square Drive
Sliding T-handles
Speed Braces
1/2” drive sliding T-handle
A 1/2in drive sliding tee. The friction head allows the bar to from a T or L handle
1⁄2” drive speed brace
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Series 501B Speeder brace
Order Code Part Number
1240701 S.120A
Length
275 mm
Price each
14.51
Order Code
1/2” square drive
Price With steel handle and detachable palm piece, for each greater axial power transmission
248755 16.20
105mm working radius Chrome Alloy Steel Chrome plated
Price Order Code Length each
4527268 456 mm 85.13
Extension Bars
506 Sliding T-handle
1/2” square drive DIN 3122/ISO 3315 Chrome Alloy Steel Chrome plated
Order Code Part Number
80007195 13070000
Offset L-handles
1/2” Square drive speed brace
Manufactured in a high chrome finish to ISO 3315 - DIN 3122 - ISO 1174-1. Featuring a fast rotation and
rotating handle.
Length
300 mm
Price each
18.34
Price 1⁄2” drive extension bars
Order Code each Manufactured from chrome vanadium steel. Conforms
2517352 18.27
to DIN3120 and ISO1174.
Order Code Length
248756 75 mm
248757B 125 mm
248758 250 mm
Price Length (in) each
3 “ 4.70
5 “ 5.20
10 “ 7.60
1⁄2” drive offset L-handle
1/2” drive speed brace
Order Code Part Number
040248 S.110
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Price each
20.74
Order Code
248760
Price each
11.55
1/2” drive extension bars
Manufactured from chrome vanadium steel and with a high chrome finish.
Price Order Code Length each
2014611 75 mm 5.34
2014613 130 mm 6.03
2014614 250 mm 8.80
434
137407
10476
137406
137411
137409
137408
137415
137414
10439


































































































   450   451   452   453   454