Page 451 - Buck & Hickman Industrial Supplies 2016
P. 451
Socketry 1/2” Square Drive
Ratchets
Hinged Handles
Koloss Pad-Set
Butyl pads fit over the Koloss striking faces to protect surfaces from bruises & marks where required.
1⁄2” drive hinged handle
380mm long. Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Series 504 Flexible handle
Order Code
2526619
Price Size each
50 mm sq 5.44
Price 1/2” square drive Order Code each DIN 3122/ISO 3315
248766 22.74
2-component handle, made of impact-resistant, skydrol resistant plastic
Chrome Alloy Steel
Chrome plated
Order Code Part Number
4527269 13061012
4518200 13061013
Sliding T-handles
Length
400 mm
470 mm
Price each
45.99
67.23
Koloss Centring Pin
Use the podger spike in the Koloss handle for centering holes & leverage.
1/2” drive hinged handles
Manufactured from chrome vanadium steel and with a high chrome finish.
Handles have an ergonomic design and are bimaterial.
Order Code
2576656
Length
135 mm
Price Order Code Length
Price each
35.08
45.10
24.04
each 2014051 16.31 2014052
460 mm
600 mm
1⁄2” drive sliding T-handle
2527749 300 mm
1240710
1240711
2003348
1/2” drive hinged handles
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Price Order Code each
248754 12.27
1/2” drive ratchet attachment
A 1/2in square drive ratchet attachment. 1/2in male and 1/2in female
Order Code Part Number
1240722 S.156
Price Length each
59 mm 60.38
These 1/2in Square Drive hinged handles features stiffened joints and a chrome finish. Handles on the S140A and S141A are PVC whilst the S.145 features a metal handle for use in oily greasy conditions.
1/2” drive sliding T-handle
Manufactured from chrome vanadium steel and with a high chrome finish.
Featuring a sliding head and overall length of 240mm.
Price Order Code each
2014049 10.52
Order Code Part Number
1240710 S.140A
1240711 S.141A
2003348 S.145
Length
246 mm
381 mm
410 mm
Price each
31.22
34.22
32.96
433
137399
10400
10402
137402
PO-538103
137400
137405
137404
10460