Page 453 - Buck & Hickman Industrial Supplies 2016
P. 453
Socketry 1/2” Square Drive
Extension Bars
040254
1/2” drive extension bars
Order Code Part Number
040253 S.206
040254 S.208
040255 S.210
040256 S.215
040257 S.217
040255
Price Length each
52.5 mm 9.46
75 mm 10.02
125 mm 10.81
250 mm 14.27
500 mm 28.00
1/2” drive wobble extension bars
Wobble bar extensions profile give the user a 8 degree working angle, ideal when working in restricted areas.
Zyklop Extension 1/2in
Not just an ordinary extension, the Zyklop extensions feature a socket locking system that can be operational through choice. The patented spin sleeves allow much faster nut running by hand before final tightening by the ratchet.
Order Code Part Number
1240758 S.208S
1240762 S.215S
Length
75 mm
250 mm
Price each
28.48
24.55
Price each
12.66
Order Code
2527431
Length
250 mm
Series 509 Extensions
1/2” square drive DIN 3123/ISO 3316 Chrome Alloy Steel Chrome plated
Series 509W Extensions with Wobble-Drive - 1/2 in Sq Drive
1/2” square drive
Swivel angle 15° each side
6 IN 2 Socket Adaptor and Extension Set
• 2 Piece Set
• Two Way System:
1/4” Drive to 3/8” Drive with 70mm Extension 3/8” Drive to 1/2” Drive with 90mm Extension 3/8” Drive to 1/4” Drive with 70mm Extension 1/2” Drive to 3/8” Drive with 90mm Extension
• Manufactured from Chrome-Vanadium Steel
Order Code
2525971
Universal Joints
Price Order Code Part Number Length (in) Length each
Maximum torque 200Nm Chrome Alloy Steel Chrome plated
Order Code Part Number
4527274 13010005
4527275 13010006
4527276 13010007
4527277 13010008
Length (in)
2
3
5
10
Price Length each
4527270 13010001 2
4527271 13010004 3
4527272 13010002 5
4527273 13010003 10
50 mm 9.16
75 mm 9.81
125 mm 9.85
250 mm 12.75
50 mm
75 mm
125 mm
250 mm
11.50
12.46
13.42
18.26
Price each
21.00
Series 509QR QuickRelease extensions
1/2” square drive
Patent
DIN 3123/ISO 3316
QuickRelease safety lock secures the socket/accessory to the extension
Chrome Alloy Steel Chrome plated
Order Code Part Number
2018634 13011001
2018637 13011004
2018635 13011002
2018636 13011003
1/2” Drive Magnetic Extension
1⁄2” drive universal joint
• For Hand Operated Sockets, and with Ball Locking Device
• The Magnet securely holds the screw in the socket • The spring mechanism ensures that the magnet is always in direct contact with the screw head, and
Manufactured from chrome vanadium steel. Conforms to DIN3120 and ISO1174.
Price Order Code each
248759 9.50
Length (in)
2
3
5
10
Price ensures that the the screw is centrallly guided
Length each
50 mm 10.54
75 mm 11.50
125 mm 11.50
250 mm 16.24
• Manufactured from Chrome Vanadium Steel 31CrV3 • Made in Germany
Order Code
2525967
Length
80 mm
Price each
37.36
435
10469
10461 137417
455425
10468 137420
137422
455426
45506