Page 450 - Buck & Hickman Industrial Supplies 2016
P. 450
Socketry 1/2” Square Drive
Ratchets
532 Ratchet Drive Long Handle
1/2” square drive
Long handle
Reversible, 36 teeth
Ratchet head can be removed by depressing the locking pin
2-component handle, made of impact-resistant, skydrol resistant plastic
Price Order Code Length each
80047128 380 mm 89.25
512G Series Ratchet, Sealed Head, 1/2”
Square Drive
Manufactured by Stahlwille in their own German production facilities to DIN 3122/ISO 3315. Reversible, 36 teeth, non-slip, ergonomically manufactured 2-component handle made of impact resistant, skydrol resistant plastic.
Encapsulated housing minimizes the ingress of dirt.
515 Series Ratchet, fine tooth
1/2” square drive
DIN 3122/ISO 3315
Reversible, 60 teeth, for use in confined spaces Re-engages after a movement of 6°
2-component handle, made of impact-resistant, skydrol resistant plastic
Zyklop Metal-Push Slim Ratchet 1/2”
Designed for use in confined spaces, slimmer than conventional ratchets with a longer handle for leverage. Made from chrome molybdenum for strength, precise & smooth push-through square drive with a fine 76 tooth ratchet mechanism (4.7° return angle). Unique locking function locks both the square drive and sockets.
Order Code
4527264
Price Part Number each
13231011 47.83
Order Code
2527430
Price Overall Length each
281 mm 45.02
512SG-QR QuickRelease ratchet All metal
1/2” square drive
DIN 3122/ISO 3315
Reversible, 36 teeth
QuickRelease safety lock secures the socket/accessory to the ratchet
Steel handle
Zyklop Ratchet 1/2in
5 in 1; the fastest hand ratchet available. A brand
new design concept that delivers the 5 main ratchet functions in one tool; power, fine tooth, flex-head, swivel head & quick release. Additional features include a spin sleeve for ultra fast tightening & screwdriving facility. Highly powerful, highly versatile, this tool saves space, weight & cost.
Order Code
Part Number
Price each
67.23
Price Part Number each
13111110 65.20
4527267 13110030
Price each
52.54
Order Code
2517120
Order Code
80138137
Zyklop Metal-Switch Slim Ratchet 1/2” Drive
The Wera Zyklop Metal Switch ratchet is designed for use in confined spaces, is slimmer than conventional ratchets and boasts a smaller head, but features a longer handle for increased leverage. Made from full metal (chrome molybdenum) - ensuring durabilty and the longest service life. For users requiring frequent direction reversing, iti features a “flick” switch. Also features a secure socket or accessory locking function, for complete tool security. The ratchet boasts an ultra- fine 75 tooth mechanism with a tiny return angle of
just 5°, achieved by a multi-tooth wedge spreading the load , and is immensly strong. The “sculptured” handle gives added comfort during intensive or high torque use. Wera - Inventors of Zyklop.
KOLOSS Hammer Ratchet
512QR N QuickRelease 1/2” ratchet, fine tooth
1/2” square drive
Design patent
DIN 3122/ISO 3315
QuickRelease safety lock secures the socket/accessory to the ratchet
Reversible, 60 teeth, for use in confined spaces Re-engages after a movement of 6°
2-component handle, made of impact-resistant, skydrol resistant plastic
Price Order Code Part Number each
80149780 13111020 78.40
Order Code
2576641
Overall Length
281 mm
Price each
35.24
No more damaged ratchet heads from being used as a hammer. The worlds first hammer/ratchet. Immensely powerful allowing handle extension for a massive increase in leverage. High quality drop-forged hammer head houses the fine 6° ratchet for working in confined spaces. Available accessories include extension handle & podger spike. Included are tool holster &
soft face striking pad. Ideal for these industries: steel erection, racking assembly, rail maintenance, train, plane & ship-building, mining, commercial & agricultural vehicles & machinery, earth moving machinery, bridge construction, motorway maintenance, oil drilling, scaffolding, fun parks, timber frame buildings & many more.
Order Code
2526617
Price each
111.92
432
42765 137396
10437
201445 10438
10436
10392 45499
201443