Page 394 - Buck & Hickman Industrial Supplies 2016
P. 394
Construction Spanners
Slogging Spanners
4205 series striking face ring spanners
A/F
Whitworth
DIN 7444
Special steel, grey Bi-hexagon
Order Code Size
2018320 24 mm
2018321 27 mm
2018322 30 mm
2018323 32 mm
2018324 36 mm
2018325 38 mm
2018326 41 mm
2018327 46 mm
2018328 50 mm
2018329 55 mm
2018330 60 mm
2018331 65 mm
2018332 70 mm
2018333 75 mm
2018334 80 mm
2018335 85 mm
Price
Order Code AF Size each Order Code Whitworth Size
Price each
17.60
21.00
20.80
22.40
24.00
27.20
30.40
32.00
36.41
44.00
48.54
52.00
56.44
69.08
84.00
Length
165 mm
180 mm
190 mm
190 mm
205 mm
205 mm
230 mm
240 mm
255 mm
270 mm
280 mm
300 mm
330 mm
330 mm
360 mm
360 mm
Price each
25.73
31.47
37.37
38.48
49.24
49.24
64.87
68.16
78.73
89.24
95.91
124.15
138.59
147.46
219.53
264.95
2017838 5/8 16.00 2017897
2017839 11/16 16.00 2017898
2017840 3/4 16.00 2017899
2017841 13/16 16.00 2017900
2017842 7/8 16.00 2017901
2017843 15/16 16.00 2017902
2017844 1 17.50 2017903
2017845 1-1/16 17.60 2017904
2017846 1-1/8 19.20 2017905
2017847 1-3/16 19.25 2017906
2017848 1-1/4 20.80 2017907
2017849 1-5/16 22.40 2017908
2017850 1-3/8 24.20 2017909
2017851 1-7/16 25.60 2017910
2017852 1-1/2 27.20 2017911
2017853 1-9/16 27.47 2017912
2017854 1-5/8 28.80
2017855 1-11/16 30.65
2017856 1-3/4 32.30
2017857 1-13/16 33.00
2017858 1-7/8 33.60
2017859 1-15/16 33.60
2017860 2 35.20
2017861 2-1/16 36.80
2017862 2-1/8 36.80
2017863 2-3/16 36.80
2017864 2-1/4 40.03
2017865 2-5/16 44.00
2017866 2-3/8 48.00
2017867 2-7/16 51.20
2017868 2-1/2 54.49
2017869 2-9/16 56.00
2017870 2-5/8 58.03
9/16
5/8
11/16
3/4
13/16
7/8
15/16
1
1-1/8
1-1/4
1-3/8
1-1/2
1-5/8
1-3/4
1-7/8
2 100.00
8 series striking face ring spanners,
StahlwilleSTABIL®
Chrome Alloy Steel Green painted Bi-hexagon
Tough and thin
Order Code Size
2536169 32 mm
1557084 36 mm
2536170 41 mm
2536171 46 mm
2536172 50 mm
2536173 55 mm
2536174 60 mm
2536175 65 mm
2536176 70 mm
2536177 75 mm
2536178 80 mm
2536179 85 mm
2017871 2-11/16 62.40 Double Ended Socket Wrenches
2017872 2-3/4 64.00 Roebuck socket Wrenches-12 point x 6 point-12point
2017873 2-13/16 67.20 on cranked end and 6-32 point on straight end-
2017874 2-7/8 71.18 Individual Sizes.
Length
195 mm
195 mm
200 mm
250 mm
280 mm
300 mm
300 mm
325 mm
355 mm
360 mm
440 mm
440 mm
2017875 2-15/16 72.92 Price Price 2017876 3 80.59 Order Code Size each
each 2525488 75.02 2017877 3-1/16 88.27 2525489
100.93 2017878 3-1/8 96.00 2525490 97.06 2017879 3-1/4 115.13 2525491 100.60 2017880 3-3/8 128.00 2525492 115.61 2017881 3-1/2 138.16 2525493 128.83 2017882 3-5/8 145.83 2525494 144.72 2017883 3-3/4 153.51 2525495 174.72 2017884 3-7/8 168.86 2525496 198.54 2017885 4 191.89 2525497 216.19 2017886 4-1/8 207.24 2525498 267.39 2017887 4-1/4 218.75 2525499 294.74 2017888 4-1/2 245.61 2525500
2017889 4-5/8 268.64
2017890 4-3/4 283.99 2525501
2017891 5 384.00 2525502
2017892 5-1/8 432.00 2525503
2017893 5-3/8 464.00 2525504
2017894 5-3/4 512.00 2525505
2017895 6 576.00 2525506
2017896 6-1/8 640.00
6 mm 3.73
7 mm 3.73
8 mm 3.73
9 mm 3.83
10 mm 4.10
11 mm 4.51
12 mm 4.70
13 mm 4.87
14 mm 6.31
15 mm 6.31
16 mm 7.04
17 mm 7.66
18 mm 8.05
19 mm 8.36
22 mm 12.09
24 mm 14.62
27 mm 17.54
30 mm 20.60
32 mm 21.20
376
10295 10294
133875
165009 133877