Page 395 - Buck & Hickman Industrial Supplies 2016
P. 395
Construction Spanners | Box Spanners
Slogging Spanners
Metric
Double Ended Socket Wrench Set
12 point on cranked end and 6 point on straight end.
Metric angled socket spanners (tube wrenches 12pt x 6pt) sets
Forged in chrome vanadium steel and finished in a
high chrome, these spanners feature 12 point and 6 point sockets. The specific angle offers high twisting strengths and the opening allows a threaded rod to
be passed through, so as to reach nuts threaded a distance down the bar, it can also be used as a bar to increase tightening torque. ISO2236
Double ended box spanners Metric
Set Contents Order Code Number of Pieces Range
2525507 11 8 9 10 11 12 13 14 16 17 18
19mm
Metric
Price each
196.00
Bright plated finish
Part
Order Code Number Size
Price T Bar each
Order Code Type(s) Set Contents Range
Price each
193.58
101.11
181.59
245708 TIM/1
245709 TIM/2
046691 TM1
245710 TIM/3
046692 TM4
046693 TM6
046694 TM9
245711 TIM/5
046695 TM13
046696 TM14
245720B TM16
046697 TM17
245712 TIM/6
046698 TM19
046699 TM22
046700 TM24
245713 TIM/7
245714 TIM8
245715 TIM9
245716 TIM10
245717 TIM11
245718 TIM12
245719B TIM13
A/F
3.2 x 4 mm
5 x 5.5 mm
6 x 7 mm
7 x 8 mm
8 x 9 mm
10 x 11 mm
12 x 13 mm
13 x 17 mm
14 x 15 mm
16 x 17 mm
17 x 19 mm
18 x 19 mm
19 x 22 mm
20 x 21 mm
22 x 23 mm
24 x 25 mm
24 x 27 mm
30 x 32 mm
36 x 41 mm
46 x 50 mm
55 x 60 mm
65 x 70 mm
75 x 80 mm
T30
T31
T31
T34
T34
T34
T34
T36
T34
T36
T36
T39
T39
T39
T39
T39
T39
T39
T44
T47
T47
T47
T47
3.10
2.80
2.92
3.12
3.10
3.20
3.39
3.37
3.20
3.55
3.63
3.79
4.27
3.99
5.10
6.95
7.07
10.36
16.97
22.63
27.43
31.99
44.92
2015047 6 x 6
2015050 6 x 12
2015051 6 x 12
8,9,10,11,12,13,14,15,16,17 ,18,19,20,21,22,23,24 mm 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm 8,9,10,11,12,13,14,15,16,17 ,18,19,20,21,22,23,24 mm
Metric box wrenches 6pt x 6pt
Manufactured with a high chrome finish, these wrenches will reach nuts on long threaded bars. The through hole can be used with a tommy bar.
NF ISO2236 / ISO 2236
29 series Double Ended Flexi-Joint Spanners, FLEXI
Bi-hexagon
Chrome Alloy Steel
Order Code Size
2014886 5 mm
2014887 5.5 mm
2014888 6 mm
2014889 7 mm
2014890 8 mm
2014891 9 mm
2014892 10 mm
2014893 11 mm
2014894 12 mm
2014895 13 mm
2014896 14 mm
2014897 15 mm
2014898 16 mm
2014899 17 mm
2014900 18 mm
2014901 19 mm
2014902 21 mm
2014903 22 mm
2014904 23 mm
2014905 24 mm
Length
95 mm
95 mm
100 mm
100 mm
109 mm
109 mm
118 mm
118 mm
127 mm
127 mm
136 mm
Price Chrome plated
each Equipped with AS-Drive (Anti-Slip Drive)
4.25
4.25 Order Code
4.25 2536097
4.27 2536098
4.27 2536099
4.29 80085897
4.73 80085898
5.51 2536100
5.76 80085899
6.98 2536101
7.09 2536102
Price Size each
8 x 9 mm
10 x 11 mm
12 x 13 mm
14 x 15 mm
16 x 17 mm
18 x 19 mm
20 x 22 mm
21 x 23 mm
24 x 27 mm
25.55
25.55
27.83
37.21
39.39
37.02
53.16
47.62
61.59
136 mm 7.67
145 mm 7.90
145 mm 8.32
154 mm 9.12
154 mm 9.08
163 mm 10.64
172 mm 11.23
172 mm 11.49
180 mm 13.33
Double ended box spanners AF
10 piece angled socket wrench set
Bright plated finish
Part Order Code Number
046675 TA1
046677 TA4
046678 TA6
046680 TA11
046681 TA12
046682 TA14
046684 TA17
046685 TA18
046687 TA21
046688 TA22
046689 TA23
046690 TA24
245696 TA25
AF Size
5/16 x 3/8 “
7/16 x 1/2 “
1/2 x 9/16 “
5/8 x 3/4 “
1-1/16 x 3/4 “
3/4 x 7/8 “
7/8 x 15/16 “
7/8 x 1 “
1 x 1-1/8 “
15/16 x 1-1/8 “
1-1/4 x 1-7/16 “
1-5/16 x 1-1/2 “
1-5/8 x 1-13/16 “
Price T Bar each
T34 3.11
T36 3.43
T36 3.41
T36 3.88
T36 3.98
T36 4.56
T39 4.80
T39 6.84
T39 7.65
T39 7.65
T47 12.09
T44 12.09
T44 16.17
Contains angled socket wrenches 8mm to 19mm. OGV profile for more power, longer life and fastener protection.
Order Code Kit Contents
Price each
1278860 8mm to 19mm 131.00
377
133878
165013
133880 10345
133879
133887
133881