Page 392 - Buck & Hickman Industrial Supplies 2016
P. 392
Ratcheting Ring Spanners
A/F
Sets
64 series ratcheting ring spanners
Flat profile for low clearance applications. Chrome plated for corrosion protection. 72 tooth mechanism giving a 5° minimum working arc. Both rings feature OGV drive - increasing grip and reducing fastener wear.
4 in 1 Ratchet Ring Spanner Set - Metric
A 3 piece set covering the following sizes 8, 9, 10,
11, 12, 13, 14, 15, 16, 17, 18, 19mm. With a patented multi profile design these three wrenches fit 6 different fastener types, with each wrench covering 4 fastener sizes. A low profile head makes these ideal for working in confined spaces. The precision 72 teeth ratcheting mechanism, has a patented push button reverse and each wrench has a vacuum heat treated surface for durability.
Ratcheting Wrench 11 in 1 Set
Ultra-light “11 in 1” set: 1 wrench + 9 bushes = 11 dimensions
Ideal for spaces with low access in height
The extra-flat wrench is 3 times slimmer than a traditional ratchet + socket system
Compact ratchet mechanism and reversible by lever Increment 5°
Dimensions of the 2 ratchet heads without bush: 14 and 19 mm
9 reducer bushes
Dimensions: 8 - 9 - 10 - 11 - 12 - 13 - 15 - 16 and 17 mm
Order Code AF Size
1011612 1/4 x 5/16 “
1011614 5/16 x 11/32 “
1011615 3/8 x 7/16 “
1011616 1/2 x 9/16 “
1011617 5/8 x 11/16 “
1011618 3/4 x 13/16 “
1011619 7/8 x 15/16 “
Sets
Price each
16.28
16.28
16.28
19.45
22.23
29.93
39.02
Order Code Kit Contents
2521600 3 pieces cover 8-19mm
Price each
46.33
Order Code Part Number
2527702 464.J1
Hexagon
Hexagon ratchet spanners Metric
Price each
53.21
Offset ratchet ring spanner set
4 in 1 Ratcheting wrench 2 pce set A/F
Allow increased productivity in installation and service work. Ratchet wheels and pawls are hardened to give the highest possible tensile strength and wear. PVC hand grip for comfort in use. Non reversible.
5 piece reverse action offset spanner set. Manufactured from chrome vanadium steel.
With a patened multi pofile design these wrenches fit
6 different fastener types,with each wrench covering 4 fastener sizes .A low profile head makes these ideal for working in confined spaces. The precision 72 teeth ratcheting mechanism ,has a patened push button reverse and each wrench has a vacuum heat treated surface.
Spanner dimensions
Order Code Kit Contents
047169 6x8, 10x11, 12x14, 15x17, 19x21
Price each
36.72
Order
Code Size
047140 19 mm
047141 22 mm
047142 24 mm
047144 30 mm
047146 36 mm
Diameter of Head
41 mm
51 mm
51 mm
57 mm
84 mm
Length
270 mm
303 mm
303 mm
434 mm
465 mm
Thickness
16 mm
19 mm
19 mm
21 mm
21 mm
Price each
31.80
38.40
38.40
62.60
103.22
Set Contents Order Code Type Size Range Quantity
2525381 A/F 1/4” 3/8” 5/16” 2 1/2”7/16” 9/16”
5/8” 3/4”
Quattro ratcheting ring spanner set
Price each
20.73
Metric ratchet ring spanner set
Forged in chrome vanadium steel and finished in a high chrome. These spanners feature a 5° increment ratchet action.
The OGV profile maximises the contact surface with the nut for a longer life time.
ISO691-ISO1711-11-1.
Contents: 8x10, 10x11, 12x13, 14x15, 17x19mm.
Price Order Code Number of Pieces each
2014193 5 104.73
An innovative set of 2 spanners, with each spanner covering 4 sizes on each. Ideal for any maintenance engineer trying to reduce the number of spanners carried round in the toolbox. Each spanner has a 5 degree working arc.
Price Order Code Set Contents Range each
1555410 8, 10, 12, 13mm; 16, 17, 18, 19mm 51.31
Ratchet spanners Whitworth
Allow increased productivity in installation and service work. Ratchet wheels and pawls are hardened to give the highest possible tensile strength and wear. PVC hand grip for comfort in use. Non reversible.
Order Code Whitworth Size
047107 7/16
047109 9/16
Price each
38.40
38.40
374
133852 133850
133842
133853
169498
32444
133858
133856
495880