Page 396 - Buck & Hickman Industrial Supplies 2016
P. 396

Box Spanners
Whitworth
Tommy Bars
Spark plug
Double ended box spanners Whitworth
Parallel tommy bars
Bright plated finish.
Order Code Part Number
245721 T31
046712 T34
046713 T36
046714 T39
245722 T44
245723 T47
Sets
Swivel handle spark plug spanners
Bright plated finish
Part Whitworth Order Code Number Size
T Bar
T34
T36
T36
T36
T39
T39
T39
T39
T39
T39
T44
T44
T44
T44
Price each
3.08
3.08
3.08
3.40
4.18
4.30
5.64
5.70
6.64
9.54
9.54
9.94
21.72
29.26
Price Diameter each
5 mm 1.14
6.4 mm 1.62
8 mm 1.52
9.6 mm 2.04
12.7 mm 3.82
15.9 mm 4.28
Order Code Part Number
245728 PS/15
046725 PS/21
Price Size each
10 mm 3.10
14 mm 3.10
046661 TW2
046662 TW4
046663 TW7
046664 TW10
046665 TW13
046666 TW14
046667 TW16
046668 TW18
046669 TW20
046670 TW21
046671 TW23
046672 TW24
046673 TW26
046674 TW28
BA
1/8 x 3/16”
3/16 x 1/4”
1/4 x 5/16”
5/16 x 3/8”
3/8 x 7/16”
7/16 x 1/2”
1/2 x 9/16”
9/16 x 5/8”
5/8 x 11/16”
5/8 x 3/4”
3/4 x 7/8”
7/8 x 1”
1-1/8 x 1-1/4”
1-3/8 x 1-1/2”
Long reach spark plug spanner
Double ended box spanner sets
All sets include tommy bars. Sets number 7 and 9 include two single ended spanners and a 14mm spark plug spanner.
300mm long with tommy bar.
Order Code Part Number
245730 PS28/EL
Price Size each
10 mm 4.28
Order Code Part Number Kit Contents
Price each
14.30
31.04
21.24
44.06
19.91
18.23
29.58
Double ended box spanners BA
Bright plated finish
046720
046721
046722
046715
046717
046718
046719
SET 7
SET 9
SET 53B
SET10
SET 16
SET 45
SET 59
8 x 9, 10 x 11, 14 x 15mm
8 x 9, 10 x 11, 12 x 13, 14 x 15, 17 x 19, 21
x 22mm
0 x 1, 2 x 3, 4 x 5, 6 x 7, 8 x 9, 10 BA
1/8 x 3/16, 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16 WHIT
1/8 x 3/16, 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16 WHIT
3/8 x 7/16, 1/2 x 9/16, 5/8 x 3/4, 7/8 x 15/16 A/F
7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1.1/8 A/F
Part Price
Order Code Number
046701 TBA1
046702 TBA3
046703 TBA4
046705 TBA7
046706 TBA9
046707 TBA10
BA Size
0x 1
0x 2
2x 3
4x 5
4x 6
6x 7
T Bar
T34
each
2.77
T34 2.77
T31 2.77
T31
T31
2.77
2.77
T30 2.77
378
133925 133900
133927 133926
133930
133928


































































































   394   395   396   397   398