Page 390 - Buck & Hickman Industrial Supplies 2016
P. 390

GearlessRatchetingCombinationSpanners |FlexHeadRatchetingCombinationSpanners
Gearless Sets
Metric
Gearless ratcheting combination spanner set
Supplied in a plastic blow moulded case.
Metric flexible head ratcheting combination spanners
Forged in chrome vanadium steel, with a high chrome finish to ISO 691 - ISO 1711-1. Spanners feature a 5° increment, with 12-point OGV® ring end and flexible through 180°. The open end is angled at 15° from the handle axis (increment angle 30°). The OGV® ring profile maximizes the contact surface with the nut for a
Flexible Combination Ratchet Spanner Metric
Spanners provide Productivity & Accessibility, Ultra handy
Overcomes the problems of tightening in restricted applications
The hinged ratchet head provides an outstanding accessibility being much more compact than the traditional ratchet,universal joint and socket
Spanners feature Work faster Ratchet mechanism with 5° increment
Ultra-fast tightening without wasting time to reposition the wrench
Price longer lifetime. Also supplied with a Switch for direction
Order Code Kit Contents each
248317 10, 11, 12, 13,14, 17, 19mm 98.44
Metric Flex head ratcheting
Flex head ratcheting combination spanners
Small head profile ideal for confined spaces and vehicle engines. Features a 72 teeth 5° each turn ratchet head which flexi’s at any interval within 180°.
Manufactured from chrome vanadium steel with a matt chrome satin finish. Three layers of nickel plate and
one layer of chrome plate prevent the wrench from corrosion. The torque and hardness are guaranteed to meet or exceed ANSI or DIN specifications.
instead of turning the wrench.
Order Code Size
2517381 8 mm
2517382 9 mm
2517371 10 mm
2517372 11 mm
2517373 12 mm
2517374 13 mm
2517375 14 mm
2517376 15 mm
2517377 16 mm
2517378 17 mm
2517379 18 mm
2517380 19 mm
Price each
10.63
10.63
11.75
11.75
12.76
13.02
13.55
13.55
15.97
15.97
16.80
17.13
Order Code
80160205
2527726
2527713
2527714
2527715
2527716
2527717
80153041
2527719
2527720
80078821
Part Number
467F.8
467F.9
467F.10
467F.11
467F.12
467F.13
467F.14
467F.15
467F.16
467F.17
467F.18
Size
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
Price each
14.50
14.08
14.09
14.46
16.65
15.45
16.18
17.93
18.23
18.23
22.04
Order Code Size
1304610 8 mm
1304611 9 mm
1304612 10 mm
1304613 11 mm
1304614 12 mm
1304615 13 mm
1304617 14 mm
1304618 15 mm
1304619 16 mm
1304620 17 mm
1304622 19 mm
1304623 20 mm
1304624 21 mm
1304625 22 mm
1304626 23 mm
1304627 24 mm
1304629 25 mm
1304631 26 mm
Length
136 mm
143 mm
160 mm
168 mm
174 mm
180 mm
193 mm
200 mm
216 mm
233 mm
250 mm
285 mm
285 mm
285 mm
285 mm
285 mm
325 mm
325 mm
Price
each Metric flexible head ratchet combination
9.50 spanner set
Flexible Combination Ratchet Wrench A/F
9.50 Forged in chrome vanadium steel and finished in a high 10.90 chrome. These spanners feature a 12 point polygon 11.00 head angled at 180°, open end angled at 15° from the
handle axis and 5° increment.
11.95 The OGV profile maximises the contact surface with the 12.20 nut for a longer life time.
12.50 ISO691-ISO1711-11-1.
Spanners provide Productivity & Accessibility, Ultra handy
Overcomes the problems of tightening in restricted applications
The hinged ratchet head provides an outstanding accessibility being much more compact than the traditional ratchet,universal joint and socket
Spanners feature Work faster Ratchet mechanism with 5° increment
Ultra-fast tightening without wasting time to reposition the wrench
12.50 Order Code Number of Pieces Kit Contents
Price each
14.90 2015843 12 14.90
15.90
20.88
23.86
23.76
26.72
27.04
28.80
30.83
8,9,10,11,12,13, 172.48 14,15,16,17,18,
19mm
Order Code
2527722
2527724
2527712
2527727
2527723
Part Number Size
467F.3/8 3/8
467F.7/16 7/16
467F.1/2 1/2
467F.9/16 9/16
467F.5/8 5/8
Price each
13.50
14.33
16.83
16.03
17.71
372
133634
133101
133763
133711
495904
495905


































































































   388   389   390   391   392