Page 388 - Buck & Hickman Industrial Supplies 2016
P. 388
Ratcheting Combination Spanners
Sets
Joker Ratchet Combination and Open Ended Spanner Set - Metric
The Joker ratchet wrench spanner is a real revolution
in wrench technology. The most versatile open end,
is now the favourite end to use first. Patented designs allow simple assembly / disassembly; fastener hold option, depth stop & huge torque transfer possibilities. Great as a pipe union wrench with a strong and ultra fine 80 tooth ring ratchet end. This set also contains the new double open end Jokers.
JOKER Ratchet Combination Spanner Sets - AF
The Joker combination ratchet spanner is a real revolution in wrench technology. The incredibly versatile open end is now the favourite end to use first. Patented designs allow simple assembly / disassembly; double hex drive design that means no need for flipping over after each turn, fastener holding feature, stop plate, huge torque transfer capability and serrated teeth for turning even rusted bolts or nuts. Ideal as a pipe union wrench, with a strong and ultra fine 80 tooth ring ratchet end. Imperial version marked with silver plate
at open end (metric is black). Supplied in a rugged roll up pouch.
Set of 7 ratcheting combination spanners 467
Manufactured to ISO 1711-1 featuring a reversible ratchet system incorporated within a compact ring head. High performance suitable for aircraft fasteners with an integral reversing lever which avoids any risk of accidental reversal. The wrench is angled at 15° and has a fine ratchet system allowing a 5° working arc. Satin chrome finish. Variable handle cross section doubles the surface in contact with the hand allowing painless torque application. Contains metric ratcheting combination wrenches: 8 - 10 - 12 - 13 - 14 - 17 - 19mm, 700g.
Price Order Code Part Number each
8915725 467.J7 85.03
Ratchet Combination Spanner Set Reversible - Metric
• Most used sizes
• Ring 13° offset from shaft, reversible
Set contents: 10, 13, 17, 19mm combination, 10x13mm, 17x19mm open-end
Order Code Part Number Number of Pieces
2527411 05020022001 6
Price each
99.46
Number
of Set Contents Order Code Part Number Pieces Range
Price each
75.66
151.30
2521331 05073295001 4
2521333 05020012001 8
7/16”, 1/2”, 9/16”, 3/4” 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”
JOKER Ratchet Combination Spanner Sets - Metric
The Joker combination ratchet spanner is a real revolution in wrench technology. The incredibly versatile open end is now the favourite end to use first. Patented designs allow simple assembly / disassembly; double hex drive design that means no need for flipping over after each turn, fastener holding feature, stop plate, huge torque transfer capability and serrated teeth for turning even rusted bolts or nuts. Ideal as a pipe union wrench, with a strong and ultra fine 80 tooth ring ratchet end. Supplied in a rugged roll up pouch.
• UD profile
• High torque transfer
• In robust sheet-metal case
• Dimensions: 320 x 210 x 55 mm
Part Order Code Number
Number
of Pieces Contents
Price each
326.60
Ratchet Combination Spanner Set
Reversible - Metric
• Most used sizes
• Ring 13° offset from shaft, reversible • UD profile
• High torque transfer
• In plastic case
• Dimensions: 275 x 150 x 42 mm
2515740
GEDORE- 12 7UR-012
8 9 10 11 12 13 14 15 16 17 18 19
Number
of Order Code Part Number Pieces
2518105 05073290001 4
2521332 05020011001 8
2521334 05020013001 11
Set
Contents Price Range each
10, 13, 17, 19mm
8, 10, 11, 12, 14, 15, 16, 18mm
8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
81.40
149.85
213.69
Order Code Part Number
2515739 GEDORE- 7UR-005
Number
of Pieces Contents
5 8 10 13 17 19
Price each
117.32
10 piece ratchet combination spanner set
The 15° angled ratchet ring provides speed and along with its 5° working arc, makes the spanner ideal for use in confined spaces. The cross section profile of the handle doubles the surface in contact with the hand, giving more comfort and control. The storage clip provides easy spanner identification, shows missing spanners and can be hung on a hook or on a belt. Sizes: 8, 10, 11, 12, 13, 14, 16, 17, 18, 19mm.
Price Order Code each
2006712 145.18
370
37128
201448
6782
37135
133057
6783
132680