Page 389 - Buck & Hickman Industrial Supplies 2016
P. 389

Ratcheting Combination Spanners
Sets
10pc Pocket Set 467 ratcheting combination 10pc Pocket Set ratcheting combination spanners spanners 467R
Spanner set provides productivity and safety Contains sizes 8, 10, 11, 12, 13, 14, 16, 17, 18, 19mm Easy to organise, easy to spot, always with you Fast action ratchet mechanism for ultra-fast tightening 10-piece set of standard ratchet combination without having to reposition the wrench for every turn wrenches: 8 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 18 - 19 Versatile box-end ratchet system with 5°increment, 15°
Ratchet Combination Spanner Set - Metric
mm
Resistant to chemicals and impacts
Order Code Part Number
2527710 467.JP10
angled and open-end with 2 position use
Half engaged position for fast approach and reverse Price function, completely engaged position for use as each normal open-end head
137.19 Price Order Code Part Number each
80142072 467R.JP10 159.38
• Most used sizes combined in a set • Flat pattern
• UD profile
• High torque transfer
• In plastic case
• Dimensions: 275 x 150 x 42 mm
Part Number of
Order Code Number Pieces Contents
2557308 7 R-005 5 8 10 13 17 19
Price each
96.91
Ratchet Combination Spanner Set - Metric
8pc A/F Ratcheting combination wrench set 7 piece combination ratchet spanner set
Set of reversible ratchet system combination spanners Contents:
Small recovery angle of 5° With lever ratchet offset to 15°
Set Contains: 5/16 - 3/8 -7/16 - 1/2 - 9/16 - 5/8 - 11/16 Spanners: 8, 10, 12, 13, 15, 17, 19mm
• Most used sizes combined in a set • Flat pattern
• UD profile
• High torque transfer
& 3/4
Order Code Part Number
2527711 467.JPU8
• In robust sheet-metal case Price Sq. drive 1/2 x 19mm, 3/8 x 15mm, 1/4 x 10mm • Dimensions: 320 x 210 x 55 mm
Adaptors for ratcheting function
each Hex drive 5/16 x 13mm, 1/4 x 8mm Part Number
135.77 Order Code Number of Pieces Contents
Price each
224.81
Price 2557309 Order Code each
1018675 235.05
7 R-012 12 8 9 10 11 12 13 14 15 16 17 18 19
7pc Set Ratcheting Combination Wrenches
467R
Contains sizes 8, 10, 12, 13, 14, 17, 19mm
Fast action ratchet mechanism for ultra-fast tightening
without having to reposition the wrench for every turn Contents:
Versatile box-end ratchet system with 5°increment, 15° With lever ratchet offset 15°
angled and open-end with 2 position use Spanners: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm Half engaged position for fast approach and reverse Adaptors for ratcheting function
function, completely engaged position for use as Sq.Drive 1/2 x 19mm, 3/8 x 15mm, 1/4 x 10mm normal open-end head Hex Drive 5/16 x 13mm, 1/4 x 8mm
Price Price Order Code Part Number each Order Code each
2527744 467R.J7 98.25 1018676 310.92
12 piece combination ratchet spanner set
Ratchet Combination Spanner Set Reversible - Metric
Set of ratchet combination wrenches
Packaging: Plastic box with foam
Contents 8,10,13,17,19mm
Order Code Part Number Number of Pieces
2546579 1RM/S5 5
Price each
56.65
371
495895
495886
495884
133061
133059
495896
41230
6778
6777


































































































   387   388   389   390   391