Page 374 - Buck & Hickman Industrial Supplies 2016
P. 374
Combination Spanners
Sets
Combination Spanner Set - Metric Long
• Best selling sizes
• Similar to DIN 3113
• With same size each end, ring offset at 15°, with UD profile
• Shaft made in girder pattern
• GEDORE vanadium steel 31CrV3, chrome-plated
132258
440 series combination sets
The combination spanner re-invented. More comfortable due to the variable handle cross section which doubles the surface area in contact with the hand allowing painless torque application. Deeper ring head provides better clearance for reaching recessed or closely spaced nuts. The open ended handle geometry provides 20% better accessibility. These spanners meet the requirements of aerospace standard SAE AS954E and tightening torques guaranteed significantly above NF ISO 1711-1 specifications.
Part Price
14 series combination spanners, OPEN-BOX, Long
Set of 15: 6, 7, 8, 9, 10, 11, 12, 13, 17, 19, 22, 24, 27, 30, 32mm
DIN 3113 form B/ISO 7738 form B Chrome Alloy Steel
Chrome plated
10° ring offset
Ring end equipped with AS-Drive (Anti-Slip Drive)
Part Number
Order Code Number of Pieces Contents
Price each
285.34
Price Kit Contents each
2557302 7 XL-012 12
10 11 12 13 14 17 19 22 24 27 30 32
Order Code Item Description
2536094
16 series combination spanners, OPEN-BOX,
10, 11, 12, 13, 14, 152.08
Order Code Number
Kit Contents
11 pc 7-19mm
16 pc 8-22mm
16 pc 8-22mm
18 pc 6-24mm
25 pc 6-34mm
each
64.98
115.07
124.28
124.40
263.97
50.76
57.07
62.77
60.35
84.11
86.91
181.44
41.20
54.04
14/15 Combina-
tion Spanner Set, 15, 16, 17, 19, 22, OPEN-BOX, Long 24, 27, 32
2000790
2000791
2000792
2000793
2000794
2000795
2000796
2000797
1555405
2000798
2000799
2000800
2000801
2000802
440.JE11
440.JE16
440.JE16T
440.JE18
440.JE25
440.JE9
440.JN8
440.JN8T
440.JP9
440.JP12
440.JU12
440.JU17T
440.JU6T
440.JU9
in a box
in a box
in a roll
in a box
Combination Spanner Set - AF
9 pc 8-19mm in a box
8 pc 8-24mm in a box
8 pc 8-24mm in a roll
9 pc 8-19mm in a clip
12 pc 7-24mm in a clip
12 pc A/F 1/4 - 15/16” in a box
17 pc A/F 1/4 - 1-1/4” in a roll
6 pc A/F 3/8 - 11/16” in a roll
9 pc A/F 1/4 - 3/4” in a box
small
Set of 5 in plastic-wallet: 3.2, 3.5, 4, 4.5, 5mm ISO 3318
Chrome Alloy Steel
Chrome plated
• Selection of sizes most in use
• With same size each end
• Ring 15° offset from shaft, shaft in girder pattern • GEDORE vanadium steel 31CrV3, chrome-plated, polished rings
15° ring offset Single hex ring end
Order Code Number of Pieces
2018245 5
Part Order Code Number
Number
of Pieces Contents
Price each
86.81
Kit Contents
3.2-5mm
Price each
40.28
2557304 7-08 A 8
3/8 7/16 1/2 9/16 5/8 3/4 7/8 1
13 Series Combination Spanners, OPEN-BOX
Offset Combination Spanner Set - AF
Set of 10: 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm DIN 3113 form A/ISO 7738 form A
Chrome Alloy Steel
Chrome Plated
15° ring offset
Ring end equipped with AS-Drive (Anti-Slip Drive)
13 series combination spanners, OPEN-BOX
Set of 10: 1/4”, 5/16”, 11/32”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”
DIN 3113 form A
Chrome Alloy Steel
Chrome plated
15° ring offset
Ring end equipped with AS-Drive (Anti-Slip Drive)
• Selection of sizes most in use
• GEDORE vanadium steel 31CrV3, chrome-plated, polished rings
• With same size each end, ring 10° offset from shaft, with UD profile
Part Number
Order Code Number of Pieces Kit Contents
Price each
86.87
148.40
Part Number
Order Code Number of Pieces Contents
80172529 1B-014A 14 5/16 3/8 7/16 1/2 9/16 5/8
11/16 3/4 13/16 7/8 1 1.1/16 1.1/8 1.1/4
Price each
194.92
2018280 96400808 10
2536096 96400816 16
8-19mm
7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
Part Order Code Number
Number Price of Pieces Kit Contents each
2018281 96404812 10 1/4” - 3/4 “ 99.96
356
6431
6674
6670
51338
51337
10279 10289