Page 360 - Buck & Hickman Industrial Supplies 2016
P. 360
Toolkits
Toolkits
Touring tool case
47 piece toolkit supplied in case. Tough case made from impact resistant polypropylene. Case resistant to oil, acid and extreme weather conditions. Tools laid out in foam cut out tool control system. Ideal kit for field service or automotive use.
Contents
Combination spanners
6, 7, 8, 10, 11, 12, 13, 14, 15, 17, 19mm
Slotted screwdrivers 4, 5.5, 6.5mm
Phillips screwdrivers PH 1,2
Slotted screwdriver 3mm
Allen key set 2, 2.5, 3, 4, 5, 6, 8, 10mm
1/2” Sq. Driver ratchet
Hexagon sockets
10, 11, 12, 13, 14, 15, 17, 19, 22mm
Tommy bar with sliding T-handle
1/2” Sq. Drive universal joint
5” 1/2” Sq. Drive extension
10” 1/2” Sq. Drive extension
1/2” Sq. Drive spark plug socket
Combination pliers
Heavy duty side cutters
Waterpump pliers
Voltage tester
Cable Knife
Engineers hammer
Small parts box
Price Order Code each
1125287 407.99
124 Piece compact tool kit
A compact Engineers toolkit supplied in a handy transportable storage case. The kit comprises of the following:
1/4” & 1/2” sockets & ratchets accessories, 9pc hex keys set, 7pc Torx keys set, 49pc bits & accessory set, 11pc combination wrenches from 8 to 19mm, 250mm multi-grip plier, 1/2’ round plier bended nose, engineers cutting plier, 6pc screwdriver set.
Price Order Code each
2517349 296.84
136 Piece maintenance tool kit
Set includes:
10 combination wrenches 8 - 19mm, 250mm adjustable wrench, screwdrivers 2.5, 4, 5.5, 6.5 & 8mm slotted, PH1, PH2, PZ1, PZ2 & 3.5 mm voltage tester, 200mm straight long nose pliers, wire stripping pliers, 250mm Russian pincers, 160mm engineers cutting pliers, 180mm combination pliers, 250mm twin slip joint pliers, 590g ball pein hammer, drift punches 4, 5 & 6mm, centre punch 4mm, revolver hacksaw, caliper, 1/4” pear head ratchet, 11pc 1/4” hex sockets 4 - 13mm, 1/4” extensions, 55mm & 100mm, 1/4” bit holder, 1/4” driver handle, 15pc 1/2” hex sockets 10 - 32mm, 1/2” extensions, 75mm & 250mm, 1/2” universal joint, 1/2” pear head ratchet, 1/4” bit set, 48pc plus bit holder, 9pc ball end long hex key set,7 pc Torx key set, aluminium case.
Price Order Code each
2517350 549.93
Electromechanical servicing kit
104 piece tool set comprising of:
Roll set of 16 combination wrenches 3.2 - 17mm,
1 x adjustable wrench, 18 piece 1/4” drive socket
set 3.2 - 14mm, 4 x slotted 1000 volt screwdrivers 3.5x100, 4x100, 5.5x125, 6.5x150. 1 x stubby slotted screwdriver 4x35. 1 x stubby screwdriver PH1x35. 3
x Phillips insulated screwdrivers PH1, PH2, PH3. 2 x Pozi drive insulated screwdrivers PZ1, PZ2, PZ3. 1 x screw starter for slotted heads. 1 x screw starter for cross heads. 4 x box shank nut spinners, 4, 5, 6, 8mm. 9 hexagonal keys 1.5 - 10mm. 1 x multigrip plier. 1 x inside circlip plier. 1 outside circlip plier. 2 precision diagonal cutters. 1 extra long flat nose pliers. 1 x precision half round nose pliers. 1 x precision angled half nose pliers. 1 x crimping pliers. 1 x dual-rating soldering iron (20w/40w). 1 x reel solder wire. 1 x desoldering pump. 3 x soldering accessories. 1 x electricians scissors. 1 x electricians knife with wire stripper. 1 x flat needle file 160mm. 1 x round needle file 160mm. 1 x riveting hammer. 4 x drift punches 1, 2, 3, 4mm. 1 x precision centre punch. 1 x scriber. 1 x 2m tape measure. 1 x 19 blade feeler gauge. 1 x set of eight Micro-Tech screwdrivers. 1 x precision tweezers. 1 x angled tweezers. 1 x cross head tweezers. 1 x inspection mirror. 1 x spring hook. 1 x pen light. 1 x magnetic retriever. All packed into a trolley case.
Price Order Code Part Number each
1232832 2208.EM41A 1387.66
Electrical fitters kit
The set contains:- combination pliers, diagonal cutters, wire strippers, round nose pliers, half-round nose pliers, flat nose pliers, 1000 volt insulated screwdrivers 2.5x75, 3.5x100, 5.5x125 and adjustable wrench all packed into a handy tool roll.
Price Order Code Part Number each
1231598 184.J4CPE 202.42
13214A Line Maintenance Set in tool box No.13216/4
For maintenance on aeroplanes and helicopters, 122 Tools
Order Code Part Number
2018243 98814801
Price Net Weight each
27.2 kg 2475.96
342
136808
136815
136814
136809
10277
136813