Page 34 - Buck & Hickman Industrial Supplies 2016
P. 34
Screwdrivers
Specialist Scewdrivers
Pre-set torque indicator screwdrivers
Wera torque-indicators have been factory pre-
set to values recommended by leading carbide
tool manufacturers. These tightening values relate specifically to the size of the TORX®, TORX PLUS® or hexagon socket screw.
Torque indicators ensure safe and easy loosening of screw connections. Precision : ± 10%, shaft length: 65.0 mm. Wera’s patented Hex Plus profile fits a standard hex fitting but applies up to 20% additional torque whilst also protecting the fastener head.
Torque Indicator Set Pre-Set Torx Plus IP
Set Contents Range: 300 IP 1 x 6 IPx65 - 1 x 7 IPx65 - 1 x 8 IPx65 - 1 x 9 IPx65 - 1 x 10 IPx65 - 1 x 15 IPx65
Wera torque-indicators have been factory pre-
set to values recommended by leading carbide
tool manufacturers. These tightening values relate specifically to the size of the TORX®, TORX PLUS® or hexagon socket screw. Torque indicators ensure safe and easy loosening of screw connections. Precision : ± 10%
4 in 1 pocket screwdriver
A 4in1 Pocket Driver, with a soft bi-material grip for convenience and comfort. The non-slip textured surface won’t slip, crack or peel.
2 double ended bits (1/8”” slotted/Phillips No1 and 1/16”” slotted/Phillips No 00) are included and are manufactured exclusively from S2 tool steel hardened for maximum durability. The bits are magnetic so as to attract and hold small screws.
Price Order Code Part Number each
2002805 66-344M 2.56
10 way flexible screwdriver
Soft grip handle for comfort and easy use, this flexible shaft screwdriver gives easy access to many applications.
Set includes a range of popular size bits in Phillips, slotted and torx.
Order Code Tip Type
2517792 Pistol Grip Torx 20
2517799 Pistol Grip Torx Plus 20 IP
2517785 Pistol Grip Hex 4mm
Torque
Range Price (Nm) each
5 62.41
5 65.82
5 62.41
Order Code Set Contents Quantity
2517801 6
Price each
184.50
Torque Indicator Set Pre-Set Torx
Set Contents Range: 300 TX 1 x TX 6x65 - 1 x TX 7x65 - 1 x TX 8x65 - 1 x TX 9x65 - 1 x TX 10x65 - 1 x TX 15x65
Wera torque-indicators have been factory pre-
set to values recommended by leading carbide
tool manufacturers. These tightening values relate specifically to the size of the TORX®, TORX PLUS® or hexagon socket screw. Torque indicators ensure safe and easy loosening of screw connections. Precision : ± 10%
Price Order Code Set Contents Quantity each
2517800 6 165.65
Torque Screwdriver Set 0.3-6.0Nm
Torque Screwdriver set with Rapidaptor rapid-in, rapid- out, rapid-spin, chuck-all and single-hand technology.
Price Order Code each
80143406 268.79
Price each
12.29
Order Code
010585
16
11062 132218
11045 11061
132216 132215