Page 357 - Buck & Hickman Industrial Supplies 2016
P. 357

Toolkits
Toolkits
32 Piece tradesman toolkit
A general tradesman toolkit supplied in tough 600D nylon fabric toolroll
Kit contains:
5 Metre tape
8 Piece metric chrome vanadium combination spanner set 8mm - 19mm
VDE 180mm/ 7” Combination plier
VDE 150mm/ 6” Long nose plier
VDE 150mm / 6” Diagonal cutters
VDE 200mm / 8” Waterpump pliers
9 Piece metric hex key set 1.5mm to 6mm
Utility knife
16oz Claw hammer, fibreglass shaft
2 VDE Screwdrivers No1, and No2 Phillips
2 VDE Screwdrivers 3mm and 4mm slotted
Mains tester screwdriver
180mm/ 7” Soft grip locking plier
Junior hacksaw frame and blade
Torpedo spirit level with magnetic base
Mechanics/maintenance
The following tools are included in both kits: 11 piece slotted, parallel tip, pozidriv and torx screwdriver
set, engineers combination plier 180mm, diagonal cutting plier 160mm, long nose pliers 160mm, bent nose 160mm, wire stripping 160mm, self-grip wrench 250mm, hacksaw frame, chisel and punch set, ball pein hammer 1lb, (2) pry bars, torque wrench 30 - 150Nm, spark plug sockets 10 and 14mm and cantilever toolbox.
The metric set also includes;
Metric feeler gauge set, combination spanners 8, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, 26 piece 1⁄2
in drive socket set 10 - 34mm, hexagon wrench set 1.5 - 10mm.
The AF set also includes;
Imperial feeler gauge set, combination spanners 5⁄8, 7⁄16, 1⁄2, 9⁄16, 5⁄8, 11⁄16 and 3⁄4 in AF, 24 piece 1⁄2 in square drive socket set 3⁄8 - 11⁄2 in, hexagon wrench set 1⁄16 - 3⁄8 in.
Craftsmans
Comprises hand drill, claw hammer 16oz, spirit level 60cm, bench plane, 300mm hardpoint tenon and 550mm handsaw, try square 150mm, bradawl, junior hacksaw and ten blades, set of wood chisels 6, 13, 19 and 25mm, trimming knife, combination pliers 180mm, tape measure 5m, screwdriver set, self-grip wrench 250mm, 3.5 and 6.5mm pin punches and plastic tool box.
Price Order Code each
017025 244.49
Light electrical
Comprises VDE combination plier 180mm, VDE diagonal cutting plier 160mm, VDE snipe nose plier 200mm, wire stripping plier 160mm, centre punch 100 x 3.0mm, pin punch 100 x 2.0mm, junior hacksaw, VDE screwdriver set, claw hammer 16oz, measuring tape 5m, waterpump plier 240mm, cold chisel, scutch chisel, combs and plastic tool box.
Price Order Code each
017027 162.05
Small electronics
Comprises 75mm, 100mm and 150mm electricians screwdrivers, 125mm diagonal cutters, 140mm long nosed pliers, 150mm combination pliers, 100mm adjustable wrench, pencil brush, straight point tweezers, mains tester screwdriver and toolcase.
Price Order Code each
070006 65.41
Order Code
2015156
Price each
61.76
Order Code Description
017021 Metric toolkit
017022 AF toolkit
Price each
476.48
353.16
Painter and decorators
Bricklayers
Comprises 2 x 25mm, 2 x 38mm, 2 x 50mm, 1 x 75mm and 1 x 100mm paint brushes, paper hanging brush, seam roller, 175mm paint roller and refill, metal paint tray, combination shavehook, paint scraper 75 x 125mm, filling knife 75mm, putty knife, 18mm snap-off knife and ten spare blades, paper hanging shears 250mm, tape measure 5m, jamb duster, cork rubbing block, window scraper, paint kettle and canvas tool bag.
Price Order Code each
017023 111.92
Comprises 120cm heavy duty builders level, London pattern brick trowel 279 x 121mm, 10 x 12.5mm and 12.5 x 16mm jointers, pointing trowel 150mm, brick bolster 230 x 100mm plugging chisel, brick hammer and canvas tool bag.
Price Order Code each
017020 81.75
339
136827
136812
136824
136826
136822
136821
136825


































































































   355   356   357   358   359