Page 355 - Buck & Hickman Industrial Supplies 2016
P. 355
Spark Resistant Tools
Hammers
Wrenches
Sledge Hammers Cu-Be
Order Code Overall Length
2574754 370 mm
2574755 370 mm
2574756 370 mm
2574757 850 mm
2574758 850 mm
2574759 850 mm
2574760 850 mm
2574761 850 mm
2574762 850 mm
2574763 900 mm
2574764 900 mm
Wrenches
Net Weight
1 kg
1.5 kg
2 kg
2.5 kg
3 kg
4.5 kg
5 kg
6.8 kg
8 kg
10 kg
12 kg
Price
each Combination Wrench Cu-Be
102.15
131.39 Order Code Size
Open End Wrench Al-Br
Price Order Code Size
Price each
10.76
12.90
15.78
21.52
25.09
28.68
41.58
46.61
46.61
53.75
64.53
64.53
82.44
167.05 2574931 198.29 2574932 240.35 2574933 332.22 2574934 396.60 2574935 480.72 2574936 600.91 2574937 751.15 80148000 901.37 2574938
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
each 2575005
25.10 2575006
25.10 2575007
28.69 2575008
28.69 2575009
32.26 2575010
32.26 2575011
35.86 2575012
41.10 2575013
39.43 2575014
43.02 2575015
50.19 2575016
59.78 2575017 64.54
70.98
71.69
71.69
78.88
82.45
89.66
93.21
93.21
96.79
100.38
103.97
107.57
136.24
6-7 mm
8-9 mm
10-11 mm
12-13 mm
14-15 mm
16-17 mm
18-19 mm
20-22 mm
21-23 mm
24-26 mm
25-28 mm
27-29 mm
30-32 mm
Combination Wrench Al-Br
Order Code Size
2574979 6 mm
2574980 7 mm
2574981 8 mm
2574982 9 mm
2574983 10 mm
2574984 11 mm
2574985 12 mm
2574986 13 mm
2574987 14 mm
2574988 15 mm
2574989 16 mm
2574990 17 mm
2574991 18 mm
2574992 19 mm
2574993 20 mm
2574994 21 mm
2574995 22 mm
2574996 23 mm
2574997 24 mm
2574998 25 mm
2574999 26 mm
2575000 27 mm
2575001 28 mm
2575002 29 mm
2575003 30 mm
2575004 32 mm
2574939 15 mm
2574940 16 mm
80148001 17 mm
2574941 18 mm
80148003 19 mm
2574942 20 mm
2574943 21 mm
2574944 22 mm
2574945 23 mm
80148004 24 mm
2574946 25 mm
2574947 26 mm
2574948 27 mm
2574949 28 mm
2574950 29 mm
Price 2574951 each 2574952
18.64
18.64
20.07
21.52
22.93
25.10
27.24
28.69
28.69
32.26
39.43
46.62
46.62
50.19
30 mm
32 mm
50.19 Adjustable Wrenches Cu-Be 53.76
57.36
60.95 Order Code Overall Length
Price each
78.68
94.59
127.02
159.78
Open End Wrench Cu-Be
Order Code Size
2574953 6-7 mm
2574954 8-9 mm
2574955 10-11 mm
2574956 12-13 mm
2574957 14-15 mm
2574958 16-17 mm
2574959 18-19 mm
2574960 20-22 mm
2574961 21-23 mm
2574962 24-26 mm
2574963 25-28 mm
2574964 27-29 mm
2574965 30-32 mm
Price each
15.78
18.64
24.38
30.12
33.71
43.02
57.36
60.95
64.54
75.29
89.62
93.21
107.57
64.54 2524262 68.12 2524263 71.69 2524264 75.29 2524265
78.88
78.88
86.05
6 in
8 in
10 in
12 in
107.57
337
45592
42300
42250
42244
42246
45593