Page 356 - Buck & Hickman Industrial Supplies 2016
P. 356
Spark Resistant Tools
Wrenches
Wedges
Slogging Ring Wrench Al-Br
Order Code Size
2575031 24 mm
Price 2575032 27 mm each 2575033 30 mm
16.50 2575034 32 mm
19.36 2575035 36 mm
28.69 2575036 41 mm
38.73 2575037 46 mm
43.02 2575038 50 mm
46.62 2575039 55 mm
55.93 2575040 60 mm
60.95 2575041 65 mm
60.95 2575042 70 mm
78.88 2575043 75 mm
82.45 2575044 80 mm
89.62 2575045 85 mm
111.14 2575046 90 mm
2575047 95 mm
2575048 100 mm
2575049 105 mm
2575050 110 mm
2575051 120 mm
Wedges Al-Br
Price
each Order Code Length
Total Height
6 mm
10 mm
18 mm
8 mm
8 mm
13 mm
13 mm
6 mm
13 mm
19 mm
12 mm
30 mm
30 mm
40 mm
20 mm
30 mm
40 mm
Total Width (T)
13 mm
50 mm
50 mm
25 mm
40 mm
25 mm
50 mm
13 mm
32 mm
50 mm
50 mm
20 mm
30 mm
40 mm
40 mm
40 mm
50 mm
Price each
4.90
18.16
34.53
13.62
18.16
17.05
32.20
13.62
20.90
46.35
36.92
40.89
49.97
86.32
42.91
81.78
159.93
Overall
Double Offset Ring Wrench Al-Br
Order Code Size
2575018 6-7 mm
2575019 8-9 mm
2575020 10-11 mm
2575021 12-13 mm
2575022 14-15 mm
2575023 16-17 mm
2575024 18-19 mm
2575025 20-22 mm
2575026 21-23 mm
2575027 24-26 mm
2575028 25-28 mm
2575029 27-29 mm
2575030 30-32 mm
53.62 2575069
54.54 2575070
58.24 2575071
60.09 2575072
73.97 2575073
108.16 2524244
124.80 2524245
140.96 2575074
143.28 2575075
166.40 2575076
194.14 2524246
258.85 2575077
268.07 2575078
309.68 2575079
328.16 2524247
365.16 2575080
379.02 2575081
80 mm
100 mm
135 mm
150 mm
150 mm
150 mm
150 mm
180 mm
180 mm
180 mm
200 mm
200 mm
200 mm
200 mm
230 mm
250 mm
300 mm
461.27
471.46
573.13
831.05
Double Offset Ring Wrench Cu-Be
Order Code Size
2574966 6-7 mm
2574967 8-9 mm
2574968 10-11 mm
2574969 12-13 mm
2574970 14-15 mm
2574971 16-17 mm
2574972 18-19 mm
2574973 20-22 mm
2574974 21-23 mm
2574975 24-26 mm
2574976 25-28 mm
2574977 27-29 mm
2574978 30-32 mm
Price Slogging Ring Wrench Cu-Be each
22.93 Order Code Size
Wedges Cu-Be
Overall Order Code Length
Total Height
6 mm
10 mm
18 mm
8 mm
8 mm
13 mm
13 mm
6 mm
13 mm
19 mm
12 mm
30 mm
30 mm
40 mm
20 mm
30 mm
40 mm
Total Width (T)
13 mm
50 mm
50 mm
25 mm
40 mm
25 mm
50 mm
13 mm
32 mm
50 mm
50 mm
20 mm
30 mm
40 mm
40 mm
40 mm
50 mm
Price each
6.21
24.05
45.64
18.04
24.05
21.63
40.86
18.04
27.64
61.28
46.85
54.08
66.08
114.16
69.71
108.15
211.48
28.69 2574910
39.43 2574911
50.19 2574912
57.36 2574913
60.95 2574914
71.69 2574915
78.88 2574916
86.05 2574917
103.97 2574918
107.57 2574919
118.31 2574920
147.00 2574921
24 mm
27 mm
30 mm
32 mm
36 mm
41 mm
46 mm
50 mm
55 mm
60 mm
65 mm
70 mm
Price 2575052 each 2575053
69.72 2575054
70.89 2575055
75.71 2575056
78.13 2575057
96.13 2575058
140.61 2575059
162.22 2575060
183.25 2575061
186.28 2575062
216.32 2575063
252.36 2575064
336.51 2575065
80 mm
100 mm
135 mm
150 mm
150 mm
150 mm
150 mm
180 mm
180 mm
180 mm
200 mm
200 mm
200 mm
200 mm
2574922 75 mm
2574923 80 mm
2574924 85 mm
2574925 90 mm
2574926 95 mm
2574927 100 mm
2574928 105 mm
2574929 110 mm
2574930 120 mm
348.52
402.58
426.63
474.70
492.74
599.67
612.89
745.10
2575066 230 mm
2575067 250 mm
2575068 300 mm
1080.38
338
42249
45597
42243
45599
42289
46018