Page 359 - Buck & Hickman Industrial Supplies 2016
P. 359

Toolkits
Toolkits
242 Piece tool set in chest
This self-contained tool kit offers amazing value to the motor enthusiast or home mechanic keen on servicing and repair.
25 assorted 1/4” drive sockets including standard and deep reach sizes (metric 4-11mm, AF 5/32 - 1/2”).
36 assorted 3/8” drive sockets including standard and deep reach sizes (metric 9-19mm, AF 3/8 - 13/16”).
8 standard 1/2” drive sockets (AF 7/16 - 7/8”) plus 21mm spark plug socket.
Also included are 3 ratchet handles, 3 pliers, 2 extension bars and 1/4” x 3/8” adaptor.
12 assorted combination spanners (metric 9-17mm, AF 3/8” - 11/16”).
Assortment of 8 screwdrivers (Phillips & slotted), 16 hex keys (AF and metric), plus 96 mixed bits with driver.
All contained in a powder coated steel chest with side carry handles.
Mechanics/maintenance
Kit contents includes a 26 piece 3/8” square drive 6-24mm metric socket set, 12 piece 8-22mm combination spanner set, 18 piece screwdriver set, hexagon key set 1.5-10mm, 1lb ball pein hammer, 180mm engineers plier, 160mm snipe nose pliers, 160mm diagonal cutters, 125, 175 and 250mm curved jaw self grip wrenches, junior hacksaw, wire brush, metric feeler gauge set and a metal cantilever toolbox.
Price Order Code each
017034 138.91
Electricians toolkit
A comprehensive 32 piece toolkit comprising of the following products:-
Mains tester, 0.4 x 2.5mm slotted 1000V, 0.5 x 3.0mm slotted 1000V, 0.8 x 4.0mm slotted 1000V, 1.0 x 5.5mm slotted 1000V, No. 1, 2, 3 pozi 1000 volt, No. 1, 2, 3 philips 1000 volt, 120mm side cutter, 180mm side cutter, 180mm combination plier, 160mm snipe nose plier, 200mm cable cutter, 225mm slip joint plier, 300mm hacksaw frame, junior hacksaw frame, 8in adjustable wrench 38mm wide opening jaw, 16oz fibre glass claw hammer, 1250gm club hammer, floorboard saw (veener saw), half round second cut file, 16mm wood chisel, 20mm wood chisel, 25mm wood chisel, 14-30mm arbor, 20mm holesaw, 25mm holesaw, 32mm holesaw, toolbox.
Price Order Code each
7851405 452.20
Engineers toolkit
A comprehensive 86 piece toolkit comprising of the following products: 0.4 x 2.5, 0.5 x 3.0, 0.8 x 4.0, 1.0 x 5.5 slotted screwdrivers, No. 1, 2, 3 pozi, 180mm side cutter, 180mm combination plier, 12-25mm internal circlip pliers, 10-25mm external circlip pliers, 470mm pipe wrench, 250mm slip joint plier, 300mm hacksaw frame, junior hacksaw frame, 12” adjustable wrench with reversible jaw, 16oz ball pein hammer, metric hexagon key set, imperial hexagon key set, 3 piece engineer file set, 120 x 4mm centre punch, 2, 3, 4, 5, 6 & 8mm drift punch set, 175 x 21mm flat chisel, M3
- M18 stud extractor set, 250mm engineers square,
8, 10, 13, 14, 17, 19 & 22mm spanner set, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 & 7/8” spanner set, 1/2” drive dynamic drive sockets 8,10,13,17,19,24,30mm, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, 7/8, 1/2” drive ratchet, 1/2” 250mm extension bar, 1/2” universal joint, toolbox.
Order Code
1291590
Price each
200.23
Order Code
7851413
Price each
750.27
300 Piece home repair toolkit
General purpose toolkit
15 x 3⁄8” Dr sockets: 6-13mm, 20, 22mm & 3⁄8” - 5⁄8” 8 x 1⁄2 Dr sockets (7⁄8” - 7⁄16”)
8 x 1⁄4” Deep sockets: (6-9mm & 1⁄4” - 11⁄32”)
8 x 3⁄8” Dr deep sockets (10-14mm & 3⁄8” - 9⁄16”)
17 x 1⁄4” Dr sockets (4-11mm & 5⁄32” - 1⁄2”) 23 x 3⁄8” Dr sockets (6-22mm & 3⁄8” - 3⁄16”) 1 x 1⁄4” Dr coupler
1⁄4” x 3⁄8” Adaptor
2 x 3⁄8” Spark plug socket: 16mm & 21mm
10 x Metric hex key sets (1.5-6mm)
10 x SAE hex key sets (1⁄16” - 3⁄16”)
15 x Combination wrench (6-11mm, 13, 15, 17mm & 3⁄8” - 11⁄16”)
10 x Precision screwdrivers 1 x Screwdriver bit handle 1 x 6” Long nose pliers
1 x 6” Combination pliers
1 x 6” Adjustable wrench
1 x 7” Locking wrench
1 x 1⁄2” Dr. extension bar (5”)
1 x 3⁄8” Dr. extension bar (6”)
3 x Ratchet handle: 1⁄4”, 3⁄8”, 1⁄2”
1 x 6” Slip joint pliers
1 x 6” Diagonal pliers
8 x Screwdrivers (4 x Philips, 4 x Slotted) 96 x Assorted chrome vanadium bits
16 Piece fastener assortment
1 x Trimming knife
1 x Junior hacksaw
1 x 1/2lb Ball pein hammer
1 x 3m Tape measure
38 x HSS drill bits
Price Order Code each
1291591 228.39
A comprehensive 17 piece toolkit, comprising of the following products:-
0.4 x 2.5mm, 0.5 x 3.0mm, 0.8 x 4.0mm, 1.0 x 5.5mm slotted screwdrivers, PZ1, PZ2 pozi screwdrivers 180mm side cutter, 180mm combination plier, 250mm slip joint plier, 300mm hacksaw frame, junior hacksaw frame, 8in adjustable wrench 38mm wide opening jaw, 16oz fibre glass claw hammer, toolbox saw, retractable knife, half round second cut file, toolbox.
Order Code
7851421
Price each
203.93
341
136811 136810
136805 136803
136807 136806


































































































   357   358   359   360   361