Page 353 - Buck & Hickman Industrial Supplies 2016
P. 353
Spark Resistant Tools
Pliers
Round Nose Pliers Al-Br
Order Code Overall Length
2574823 160 mm
Groove Joint Pliers Al-Br
Price
each Order Code Overall Length
123.97 2574835 10 in
2574836 12 in
Price each
113.76
137.74
Gas Pipe Pliers Al-Br
Order Code
2574827
Overall Length
210 mm
Price each
166.41
Round Nose Pliers Cu-Be
Groove Joint Pliers Cu-Be
Price
each Order Code Overall Length
161.17 2524267 10 in
2574833 12 in
Gas Pipe
Order Code
2574813
Pliers Cu-Be
Overall Length
210 mm
Order Code
2574808
Overall Length
160 mm
Price each
135.43
179.06
Price each
216.34
Slip Joint
Order Code
2574834
Pliers Al-Br
Overall Length
8 in
Price Wire Strippers Al-Br each
103.20 Order Code Overall Length
2574831 170 mm
Price each
164.73
Carpenters Pliers Al-Br
Order Code Overall Length
2574828 7 in
2574829 8 in
Price each
170.17
170.17
Slip Joint
Order Code
2574832
Pliers Cu-Be
Overall Length
8 in
Wire Strippers Cu-Be
Price
each Order Code Overall Length
Price each
Carpenters Pliers Cu-Be
Order Code Overall Length
2574814 7 in
2574815 8 in
Price each
221.21
221.21
134.17 2574830 170 mm
221.30
335
42279
46012
42269
46007
42280 46014
42282
46015
42277
46011
42276
46010