Page 33 - Buck & Hickman Industrial Supplies 2016
P. 33

Screwdrivers
Specialist Scewdrivers
Kraftform Kompakt Micro ESD Torque Screw- driver 3.5Ncm
Premium pre-set adjustable torque interchangeable ESD micro screwdriver. Ideal for maintenance teams, cameras, smart phone and cell phone repairs, electronic applications, dental laboratories and surgeries. Electrical surface resistance of < 109 Ohm so as to securely protect components against electrostatic energy. Manufactured as per DIN EN 61340-5-1. Suitable for the take-up of bits with 4mm halfmoon (Wera serise 9) and 4mm HIOS (Wera serise 21) drives. Torque value is pre-set to 3.5Ncm (recommended by smart phone manufacturers). Distict audible excess load signal when pre-set value is exceeded. Accuracy ±10%. Tamper-proof. Kraftform Micro 3 zone system for faster turning, high torque transfer and easy fine adjustment.
Price Order Code each
2521312 100.00
Torque Screwdriver
Torque Screwdriver with Rapidaptor rapid-in, rapid-out, rapid-spin, chuck-all and single-hand technology.
Torque Indicators Pre-Set Torx
Wera torque-indicators have been factory pre-
set to values recommended by leading carbide
tool manufacturers. These tightening values relate specifically to the size of the TORX®, TORX PLUS® or hexagon socket screw. Torque indicators ensure safe and easy loosening of screw connections. Precision : ± 10%. Shaft Length: 65.0 mm.
Order Code Size
2517688 1/4 in
2517689 1/4 in
Torque Range (Nm)
3.0 - 6.0 Nm
4.0 - 8.8 Nm
Price each
91.68
91.68
Tip Size Torx Order Code (Protrude)
2517786 T6
2517787 T7
2517788 T8
2517789 T9
2517790 TX 10
2517791 TX 15
Torque Setting (Nm)
0.6
0.9
1.2
1.4
2
3
Price each
38.49
38.90
39.50
41.99
43.21
46.07
Torque Indicators Pre-Set Hex
Wera torque-indicators have been factory pre-
set to values recommended by leading carbide
tool manufacturers. These tightening values relate specifically to the size of the TORX®, TORX PLUS® or hexagon socket screw. Torque indicators ensure safe and easy loosening of screw connections. Precision : ± 10%. Shaft Length: 65.0 mm.
Order Code Hex Size
Torque Setting (Nm)
2
2
3
Price each
41.31
43.22
46.08
2517782
2517783
2517784
2 mm
2.5 mm
3 mm
Torque Screwdriver
Torque Screwdriver with Rapidaptor rapid-in, rapid-out, rapid-spin, chuck-all and single-hand technology.
Price Order Code Torque Range (Nm) each
2517686 0.3 - 1.2 Nm 63.84
2517687 1.2 - 3.0 Nm 63.84
Torque Indicators Pre-Set Torx Plus IP
Wera torque-indicators have been factory pre-
set to values recommended by leading carbide
tool manufacturers. These tightening values relate specifically to the size of the TORX®, TORX PLUS® or hexagon socket screw. Torque indicators ensure safe and easy loosening of screw connections. Precision : ± 10 %. Shaft Length: 65.0 mm
Tip Size Torx Order Code (Protrude)
2517793 6 IP
2517794 7 IP
2517795 8 IP
2517796 9 IP
2517797 10 IP
2517798 15 IP
Torque Setting (Nm)
0.6
0.9
1.2
1.4
2
3
Price each
40.39
40.76
41.08
43.80
45.46
48.09
15
11036
37144
11060
11043
11052
11055


































































































   31   32   33   34   35