Page 32 - Buck & Hickman Industrial Supplies 2016
P. 32

Screwdrivers
Tamper Resistant Torx
Hexagon Ball End
Torx Resistant Screwdrivers
Screwdriver developed according to the scientific ERGOTM process
Screwdriver for TORX ® and TORX ® tamper resistant head screws
Handle: 3-component handle, for maximum user comfort and force transmission
Easy to choose the right tip, with the colour-coded handle and the symbol on the domed end
Blade: High performance alloy steel. Chrome plated and entirely hardened. Black finish tip for higher accuracy
Hex Tip Screwdrivers
Seriously high quality screwdrivers for working faster & easier. Special steel blades dramatically extend service life.
Protwist hexagon screwdrivers
Hexagonal blades for optimum resilience and performance. Matt chrome finish with hardened black tip.
Order Code Hex Size
2527221 2 mm
2527222 2.5 mm
2527223 3 mm
2527224 4 mm
2527225 5 mm
2527226 6 mm
2527227 8 mm
2527228 10 mm
Shaft Length
75 mm
75 mm
75 mm
75 mm
80 mm
80 mm
100 mm
Price
each Order Code Length of Blade
Price Size each
2 mm 2.82
2.5 mm 3.02
3 mm 3.34
4 mm 3.58
5 mm 3.58
6 mm 4.24
8 mm 5.49
Tip Size Torx Order Code Length of Blade (Protrude)
Price each
10.12
10.12
10.12
8.27
8.27
8.61
9.12
10.03
10.58
11.82
2.34 2000987
2.44 2000988
2.66 2000989
2.88 2000990
3.34 2000991
3.28 2000992
3.92 2000993
75 mm
75 mm
75 mm
75 mm
100 mm
100 mm
100 mm
2518322 75 mm
2518320 75 mm
2518323 75 mm
2518324 75 mm
2518325 100 mm
2518321 100 mm
2518326 125 mm
2518327 125 mm
2518328 150 mm
2518329 150 mm
Hexagon Ball End
TR-7
TR-8
TR-9
TR-10
TR-15
TR-20
TR-25
TR-27
TR-30
TR-40
100 mm 7.06
Hex Ballend Screwdrivers
Seriously high quality screwdrivers for working faster & easier. Special steel blades dramatically extend service life.
Protwist hexagon ball ended screwdrivers
Hexagonal blades for optimum resilience and performance. Matt chrome finish with hardened black tip.
Order Code Hex Size
2527229 1.5 mm
2527230 2 mm
2527231 2.5 mm
2527232 3 mm
2527233 4 mm
2527234 5 mm
2527235 6 mm
2527236 8 mm
2527237 10 mm
2527238 12 mm
Shaft Length
60 mm
100 mm
100 mm
100 mm
100 mm
100 mm
125 mm
Price
each Order Code Length of Blade
Price Size each
2.60 2000994
2.60 2000995
2.60 2000996
2.60 2000997
2.96 2000998
3.64 2000999
4.48 2001000
75 mm
75 mm
75 mm
75 mm
100 mm
100 mm
100 mm
2 mm
2.5 mm
7.39
7.39
Ball Hex Screwdrivers
3 mm 7.39
Screwdriver developed according to the scientific ERGOTM process
Screwdriver for hexagonal head screws, ball ended, easy to insert in the screw head from a range of angles. More efficient than the standard hex and time saver Handle: 3-component handle, for maximum user comfort and force transmission
Easy to choose the right tip, with the colour-coded handle and the symbol on the domed end
Blade: High performance alloy steel. Chrome plated and entirely hardened. Black finish tip for higher accuracy
4 mm
5 mm
6 mm
7.39
8.07
9.03
8 mm 10.86
150 mm 6.44
150 mm 8.12
150 mm 9.58
Order Code Hex Size
010933 2 mm
010934 2.5 mm
010935 3 mm
010936 4 mm
010937 5 mm
010938 6 mm
2518351 8 mm
2518352 10 mm
Price Length of Blade each
100 4.20
100 4.28
100 4.56
100 5.03
100 6.36
125 7.15
150 10.53
150 12.85
14
8883
8876
10587
10591
132143
132142


































































































   30   31   32   33   34