Page 301 - Buck & Hickman Industrial Supplies 2016
P. 301
Chisels, Punches Bars | Magnets
Scrapers
Trammel Heads
Workholding
Bar magnets Cylindrical
One piece cylindrical magnets with the two poles at opposite ends. Priced per pair.
Price Order Code Length x Diameter (mm) each
210356 20 x 6 mm 2.13
210357 25 x 8 mm 3.53
210358 30 x 10 mm 3.73
Cylindrical bar magnets
A range of one piece magnets cylindrical in shape with the two poles at opposite ends. Cylindrical bar magnets are extensively used as component magnets. They
are used in reed switches, electrical meters and sump plugs.
Diameter Price Order Code Part Number Length (mm) each
Sets
Order Code Item Description
012634 96 set of 3 comprising: three square, flat and curved half round
012635 97 set of 4 comprising: three square, flat and 2 curved half round
012636 258 set of 3 bearing scrapers
Trammel heads
Price Supplied as one pair of heads which, when mounted on each a beam of suitable thickness, provide an efficient and 44.44 convenient means of laying out the distance between
two points and scribing arcs and circles. It should be 72.42 noted that a beam is not supplied.
60.91 Order Code Capacity
Price each
44.66
Workholding
012899 Beams 19 - 38mm (3/4 - 1-1/2 in wide)
Magnetic holdfasts
Powerful cylindrical magnets can be used singly or in multiples for welding or assembly jigs. Two threaded fixing holes and a jacking-off screw are supplied with each magnet.
Order Code Diameter x Height
210300 55 x 50 mm
210301 70 x 62 mm
210302 100 x 75 mm
Magnetic Holdfasts
Pull
20 kg
40 kg
100 kg
Price each
43.03
83.55
200.81
The Magnetic Holdfast range are made up of Alcomax 3 magnetic material.
On each Holdfast the magnetic power is confined to the workface.
Each unit is equipped with a removable ‘screw
down tee handle’ to facilitate the easy release of the workpiece.
E938 is a cube with holes drilled on 2 faces.
E939, E940, E941 are circular and have 2 M8 holes pitched on the top face.
E938 and E942 have plain holes (8.35mm diameter) - the user can choose their preferred screw thread - all others are M8 x 1.25mm threads.
Maximum operating temperature is 100°C.
Uses and Applications
The Magnetic Holdfasts can be built into workholding, handling and assembly fixtures to provide a high clamping force and positive grip.
011759 E805
011761 E807
20 mm 6 mm 5.10
30 mm 10 mm 10.33
Part Order Code Number
011751 E939
011752 E940
011753 E941
011754 E942
Diameter (mm)
44.5 mm
55 mm
70 mm
100 mm
Total
Height hole
44.5 mm 31.8
49.5 mm 38.1
63.5 mm 50.8
74.6 mm 69.1
Net Weight
0.6 kg
1kg
2kg
4.7 kg
Maximum Price Pull each
Fixing Number of holes
2
2
2
3
20 kg
40 kg
88 kg
183 kg
58.60
76.28
126.20
281.43
Magnetic floaters
Magnetic floaters are devices for automatic separation of steel sheets. They operate by mutual repulsion
of workpieces magnetised identically by permanent magnets. The uppermost sheet floats in the air. Magnetic floaters are generally auxiliaries to major machine tools and, as such, should be integrated fully into the work-flow systems of those machines. There are two main attitudes of flotation, horizontal and vertical. Small sheets and narrow sheets are generally floated horizontally. Larger sheets are floated vertically.
Button magnets
A cylindrical magnet. Both poles are at one end of the cylinder, separated by a slot. These magnets are primarily for attracting applications.
Depth, Order Code Part Number Total Height extreme
011755 E913 76 mm 65 mm
011756 E914 102 mm 76 mm
Price each
156.28
284.95
Order Code Diameter x Height
210345 12.5 x 9.5 mm
210346 19.1 x 12.7 mm
210347 25.4 x 15.9 mm
210348 31.8 x 25.4 mm
Price Pull each
0.7 kg 2.65
1.9 kg
3.28
3.4 kg 4.60
4.8 kg 10.06
283
136506 136519
136528 136264
136277
136530
136501
136529