Page 25 - Buck & Hickman Industrial Supplies 2016
P. 25
Screwdrivers
Parallel Tip/Electricians
Pozidrive
Professional instrument sleeved screwdrivers
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade, parallel tip.
Professional pozidriv screwdrivers
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade.
Premium Stubby Pozidriv Screwdrivers
Precision Machined ultimate fit non-peel black finish tips. Precision hardened Chrome-Vanadium- Molybdenum steel. Refined ergonomic design and premium quality plastic materials for a comfortable
Length of Order Code Blade
078286 150 mm
Price Length (in) Size each
Length of Order Code Blade
Length (in) Point Size
Price grip. 2 Component handle technology for high torque each transmission with less stress. All handles with hanging
1.10 holes for organized workshops. DIN ISO 8764-1/2.
6 “
3.2 x 0.6 mm 1.00
215085 75 mm 3“
215092 250 mm 10 “
215086 100 mm 4“
215093 250 mm 10 “
215087 150 mm 6“
PZ1
PZ1
PZ2
PZ2
Price Point Size each
PZ1 2.43
PZ2 2.63
1.43
1.43 2521675 25 mm
Order Code Length of Blade
1.73
2521677 25 mm
PZ3 2.23
Professional electricians sleeved screwdrivers
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade parallel tip.
Pozidrive screwdrivers
Length of Order Code Blade
215102 75 mm
215103 100 mm
215105 200 mm
Price Length (in) Size each
Workshop pozidriv screwdrivers
Alternative hard and soft panels combine for a non-slip grip with strong turning power. All models have chrome vanadium blades and feature a magnetic tip for better screw control.
Designed to deliver extra torque when required, as well as comfort and control to the user. Bi material softgrip handles, chrome vanadium steel, magnetic screwdriver tips.
3 “
4 “
8 “
5.0 x 0.8 mm 1.23
5.0 x 0.8 mm 1.30
5.0 x 0.8 mm 1.43
Length of Order Code Blade
217276 75 mm
217274 38 mm
Price Length (in) Point Size each
3 “ PZ1 2.59
1-1/2 “ PZ2 2.53
Order Code Length
2006888 100 mm
2006889 150 mm
2006890 200 mm
Length (in)
4 “
6 “
8 “
Price Point Size each
PZ1 1.32
PZ2 1.82
PZ3 2.19
Professional terminal screwdrivers
Premium Pozidriv Screwdrivers
Precision Machined ultimate fit non-peel black
finish tips. Precision hardened Chrome-Vanadium- Molybdenum steel. Refined ergonomic design and premium quality plastic materials for a comfortable grip. 2 Component handle technology for high torque transmission with less stress. All handles with hanging holes for organized workshops. DIN ISO 8764-1/2.
Cushion grip pozidrive screwdrivers
With large diameter soft grip handles which offer greater torque for driving screws, great grip and reduced fatigue, these screwdrivers feature a chrome plated bar which is corrosion resistant. The bar is manufactured from high grade steel which allows for high torque and reduced chance of tip breakage. The tip is magnetically treated for long life and easy screw pickup.
Smooth domed handle ends provide for fast spinning action offering speed and comfort.
Round parallel blade.
Length of Order Code Blade
215107B 62 mm
Price Length (in) Size each
2-1/2 “
3.2 x 0.6 mm 0.77
Price Point Size each
PZ0 2.18
PZ1 2.68
PZ2 3.45
PZ2 3.53
PZ3 4.88
Order Code Length of Blade
2521674 60mm
2521676 80 mm
2521678 100mm
2521679 125mm
2521680 150 mm
Order Code Length of Blade
2002897 75 mm
2002899 100 mm
Price Point Size each
PZ1 2.82
PZ2 3.55
7
132065
132063
132064
26890
132076
132077
132079
132070
26942