Page 27 - Buck & Hickman Industrial Supplies 2016
P. 27

Screwdrivers
Pozidrive
Phillips
Protwist pozidriv screwdrivers
Ideal for accessing those hard to reach areas, these screwdrivers offer natural grip and excellent comfort with easy torque transfer resulting in very high torque action. With a soft polyurethane zone, polyamide core for high resistance to impact and stress as well as abrasion and chemical agents. Silicon carbon steel blades for extra strength and resistance to bending. The Black tip: features no risk of flaking and guaranteed accuracy.
Hex Shaft Pozidriv Screwdrivers
Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Hexagonal blade and bolster for additional strength. Special steel blades dramatically extend service life.
Phillips screwdrivers
Designed to deliver extra torque when required, as well as comfort and control to the user. Bi material softgrip handles, chrome vanadium steel, magnetic screwdriver tips.
Price Shaft Length each
60 mm 4.19
80 mm 4.49
100 mm 6.80
150 mm 9.53
Order Code Length
2006891 150 mm
2006892 200 mm
Length (in)
6 “
8 “
Price Point Size each
PH2 1.66
PH3 2.11
Order Code Length of Blade
2000913 25 mm
2000914 35 mm
2000915 35 mm
Price Point Size each
PZ1 5.87
PZ1 5.63
PZ2 6.35
Order Code Tip Size PZ
2576502 0
2576503 1
2576504 2
2576505 3
Protwist pozidriv screwdrivers Hex blade
Hexagonal blades for optimum resilience and performance. Matt chrome finish with hardened black tip.
Pozidriv Heavy Duty Chiseldrivers
A combination of special impact insert in contact with specially hardened “bit material” blades allows regular use as a chisel, whilst maintaining full functionality as a screwdriver. Vibration free & seriously long lasting. The original & best.
Professional phillips screwdrivers
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade.
Order Code Length of Blade
2000979 100 mm
2000980 125 mm
2000981 150 mm
2000982 200 mm
Point Size
PZ1
PZ2
PZ3
PZ4
Price each
9.91
11.57
15.12
14.55
Length of Order Code Blade
215094 75 mm
215095 100 mm
215096 150 mm
Price Length (in) Point Size each
Order Code Tip Size PZ
2517760 1
2517761 2
2517762 3
2517763 4
Shaft Length
80 mm
100 mm
150 mm
200 mm
Price each
5.11
7.79
10.41
14.80
3 “
4 “
6 “
PH1 1.17
PH2 1.53
PH3 2.23
9
132073
132072
10776
10601
132162
132405


































































































   25   26   27   28   29