Page 24 - Buck & Hickman Industrial Supplies 2016
P. 24

Screwdrivers
Parallel Tip/Electricians
Professional electricians screwdrivers
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade, parallel tip, un-sleeved.
Premium Slotted Screwdriver Parallel Tip
Precision Machined ultimate fit non-peel black
finish tips. Precision hardened Chrome-Vanadium- Molybdenum steel. Refined ergonomic design and premium quality plastic materials for a comfortable grip. 2 Component handle technology for high torque transmission with less stress. All handles with hanging holes for organized workshops. Parallel tip. DIN ISO 2380-1/2.
Slotted Lasertip Screwdrivers
Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Length of Order Code Blade
Length (in) Size
Price each
0.8 mm 1.13
0.8 mm 1.17
0.8 mm 1.20
0.8 mm 1.30
215076 75 mm 3“
215077B 100 mm 4“
215078 150 mm 6“
215079 200 mm 8“
5.0 x
5.0 x
5.0 x
5.0 x
Order Code Length of Blade
2521655 75 mm
2521656 75 mm
2521657 100 mm
2521658 100 mm
2521659 100 mm
2521660 125 mm
2521662 125 mm
2521663 150 mm
Tip Size A x B
2.5 x 0.4 mm
3.0 x 0.5 mm
3.0 x 0.5 mm
3.5 x 0.6 mm
4.0 x 0.8 mm
4.0 x 0.8 mm
5.5 x 1,0 mm
5.5 x 1,0 mm
Price Tip
each Order Code Thickness
Width of Tip
2 mm
2.5 mm
2.5 mm
3 mm
3 mm
3 mm
3.5 mm
3.5 mm
3.5 mm
4 mm
4 mm
4 mm
4 mm
5.5 mm
5.5 mm
5.5 mm
5.5 mm
6 mm
Shaft Price Length each
60 mm 2.38
60 mm 1.92
75 mm 2.14
80 mm 2.26
150 mm 3.30
200 mm 4.20
100 mm 2.54
125 mm 2.98
200 mm 3.70
100 mm 2.90
150 mm 3.58
200 mm 4.24
300 mm 5.56
125 mm 4.20
150 mm 4.60
200 mm 4.84
300 mm 5.78
100 mm 4.74
2.33 2527145
2.38 2527146
2.43 2527147
2.53 2527148
2.83 2527149
2.93 2527150
3.41 2527151
3.51 2527152
0.4 mm
0.4 mm
0.4 mm
0.5 mm
0.5 mm
0.5 mm
0.6 mm
0.6 mm
Professional instrument screwdrivers
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade, parallel tip, un-sleeved.
2527153 0.6 mm
2527154 0.8 mm
2527155 0.8 mm
2527156 0.8 mm
2527157 0.8 mm
2527158 1 mm
2527159 1 mm
2527160 1 mm
2527161 1 mm
2527162 1.2 mm
Length of Order Code Blade
215107B 62 mm
078280 75 mm
078281 150 mm
Price Length (in) Size each
2-1/2 “
3 “
6 “
3.2 x 0.6 mm 0.77
3.2 x 0.6 mm 0.77
3.2 x 0.6 mm
0.90 Fatmax parallel screwdrivers
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Workshop electricians screwdrivers
Alternative hard and soft panels combine for a non-slip grip with strong turning power. All models have chrome vanadium blades and feature a magnetic tip for better screw control.
Round blade, parallel tip un-sleeved.
Price Order Code Length of Blade Length (in) Size each
217267 75 mm 3 “ 3 mm 1.34
217268B 150 mm 6 “ 5 mm 2.08
Order Code Length of Blade
1358913 50 mm
1358914 50 mm
1358915 100 mm
1358916 150 mm
1358917 75 mm
1358918 100 mm
1358981 30 mm
1358920 100 mm
1358921 150 mm
1358922 150 mm
1358955 30 mm
1358924 150 mm
1358925 200 mm
Price Size each
2.5 mm 2.61
3 mm 2.92
3 mm 3.31
3 mm 3.68
3.5 mm 3.15
3.5 mm 3.45
4 mm 3.15
4 mm 3.62
4 mm 3.68
5.5 mm 4.50
6.5 mm 4.19
6.5 mm 5.76
6.5 mm 5.96
6
131590 131592 131591
PO-543623 33913
10575


































































































   22   23   24   25   26