Page 23 - Buck & Hickman Industrial Supplies 2016
P. 23
Screwdrivers
Engineers Flared Tip
Square Shaft Slotted Screwdrivers
Seriously high quality screwdrivers for working faster & easier. Square profile blade as bolster. Special steel blades dramatically extend service life.
Slotted Heavy Duty Chiseldrivers
A combination of special impact insert in contact with specially hardened “bit material” blades allows regular use as a chisel, whilst maintaining full functionality as a screwdriver. Vibration free & seriously long lasting. The original & best.
Protwist “shock” striking cap screwdrivers
Designed to receive heavy impact from striking tools in maintenance and repair operations, this set features ergonomic soft comfortable grip Protwist Handles with metallic insert and high resistance polyamide core, which reduces re-bound and vibration. The hexagonal steel chrome vanadium blade features a hexagonal bolster for when extra leverage is required.
Tip Width Order Code Thickness of Tip
Price Shaft Length each
75 mm 3.39
100 mm 4.49
125 mm 5.82
150 mm 8.35
60 mm 6.19
175 mm 9.14
200 mm 10.48
600 mm 21.99
200 mm 12.69
225 mm 15.80
2576530 0.8 mm
2576531 1 mm
2576532 1.2 mm
2576533 1.6 mm
2576534 1.6 mm
2576535 1.6 mm
2576536 1.6 mm
2576537 1.6 mm
2576538 2 mm
2576540 2.5 mm
4 mm
5.5 mm
6.5 mm
8 mm
10 mm
10 mm
10 mm
10 mm
12 mm
14 mm
Tip
Order Code Thickness
2517748 0.6 mm
2517749 0.8 mm
2517750 1 mm
2517751 1.2 mm
2517752 1.6 mm
2517753 1.6 mm
1351422 2 mm
2517755 2.5 mm
Width of Tip
3.5 mm
4.5 mm
5.5 mm
7 mm
9 mm
10 mm
12 mm
14 mm
Shaft Price Length each
80 mm
90 mm
100 mm
125 mm
150 mm
175 mm
200 mm
250 mm
3.74
4.46
5.60
7.46
9.69
11.55
14.24
20.87
Order Code Length of Blade
2009771 100 mm
2009772 125 mm
2009773 150 mm
2009774 175 mm
2009775 175 mm
2009776 200 mm
2009777 250 mm
Price Size each
4 mm
5.5 mm
6.5 mm
8 mm
10 mm
12 mm
14 mm
12.15
12.56
13.13
15.94
21.18
23.36
22.42
Hex Shaft Lasertip Slotted Screwdrivers
Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Hexagonal blade and bolster for additional strength. Special steel blades dramatically extend service life.
Slotted Heavy Duty Chiseldrivers with 1⁄4” Drive
Hexagonal throughout, impact cap with integrated square socket for insertion of 1/4” blades for higher torque and hexagonal bolster. Chrome plated, Black Point tip and Kraftform Plus non-roll handle.
Professional machinists screwdrivers
Tip
Order Code Thickness
2527174 0.8 mm
Width of Tip
4.5 mm
5.5 mm
7 mm
Shaft Price Length each
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Square bar, flared tip.
100 mm
103 mm
4.60
5.79
Length of Order Code Blade
215108 250 mm
Price Length (in) Size each
Tip
Order Code Thickness
2576488 0.6 mm
2576489 0.8 mm
2576490 0.8 mm
2576491 1 mm
2576492 1.2 mm
2576493 1.2 mm
2576494 1.6 mm
2576495 1.6 mm
Width of Tip
3.5 mm
4 mm
4.5 mm
5.5 mm
6.5 mm
7 mm
9 mm
10 mm
Shaft
Length each
75 mm 2.84
90 mm 3.75
90 mm 3.94
100 mm 4.61
125 mm 6.28
125 mm 7.21
150 mm 8.09
175 mm 9.59
10 “
8 x 1.6 mm 5.51
Price
2527175
1 mm
2527176 1.2 mm
138 mm 7.71
5
10574
10717
10772
10771
131573
131572