Page 22 - Buck & Hickman Industrial Supplies 2016
P. 22
Screwdrivers
Engineers Flared Tip
Flared Slotted Lasertip Screwdrivers
Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Protwist flared screwdrivers
Ideal for accessing those hard to reach areas, these screwdrivers offer natural grip and excellent comfort with easy torque transfer results in very high torque action. With a soft polyurethane zone, polyamide core for high resistance to impact and stress as well as abrasion and chemical agents. Silicon carbon steel blades for extra strength and resistance to bending. The Black tip: features no risk of flaking and guaranteed accuracy.
Protwist flared tip screwdrivers Hex Blade
Hexagonal blades for optimum resilience and performance. Matt chrome finish with hardened black tip.
Tip
Order Code Thickness
2527163 0.8 mm
2527164 1 mm
2527165 1 mm
2527166 1.2 mm
2527167 1.2 mm
2527168 1.2 mm
2527169 1.2 mm
2527170 1.6 mm
2527171 1.6 mm
2527172 2 mm
Width of Tip
5 mm
6 mm
6 mm
6.5 mm
6.5 mm
7 mm
8 mm
8 mm
10 mm
12 mm
Shaft Price Length each
100 mm 3.70
125 mm 5.28
150 mm 5.62
150 mm 5.72
200 mm 6.58
150 mm 6.42
175 mm 8.10
175 mm 8.10
200 mm 9.90
250 mm 13.16
Order Code Length of Blade
2000888 25 mm
2000889 35 mm
2000890 35 mm
2000891 35 mm
Price Size each
Order Code Length of Blade
2000953 100 mm
2000954 150 mm
2000955 100 mm
2000956 150 mm
2000957 125 mm
2000958 150 mm
2000959 150 mm
2000960 200 mm
2000961 200 mm
2000962 250 mm
Price Size each
4 mm 6.33
4 mm 6.44
5.5 mm 7.22
5.5 mm 8.31
6.5 mm 9.23
6.5 mm 9.56
8 mm 11.46
8 mm 13.36
10 mm 14.43
12 mm 17.35
4 mm
4 mm
5.5 mm
6.5 mm
6.35
6.35
6.74
7.07
Protwist flared tip screwdrivers
Natural Grip and excellent comfort with easy torque transfer results in very high torque action. Soft polyurethane zone, polyamide core for high resistance to impact and stress as well as abrasion and chemical agents. Five handle sizes to suit the tip size. Small sizes have a long thin body for faster screwing action, larger sizes have a wider gripping surface for a firmer hold and maximum torque transfer. Silicon carbon steel blades for extra strength and resistance to bending. Black tip: No risk of flaking and guaranteed accuracy. Retains the dimensional accuracy of the machined
tip, no chromium deposits in the environment, and no weakening due to hydrogen release during chromium plating.
Protwist flared tip screwdrivers
Protwist flared screwdrivers Hex Blade & Bolster
Hexagonal blades with bolster for unscrewing tight screws. Matt chrome finish with hardened black tip.
Round blade and sand-blasted tip for extra grip. Designed for frequent use. Available in machined blades or forged blades for heavier duty applications.
Blade/ Price
Blade/
Order Code Knife Style Length of Blade Size
Price each
10.48
10.96
14.65
13.27
17.70
19.51
15.95
18.70
Order Code Knife Style Length of Blade Size
each
3.49
3.75
2001002
2001003
Machined
Machined
75 mm
100 mm
3.5 mm
3.5 mm
2000963 Flared
2000964 Flared
2000966 Parallel
2000965 Flared
2000967 Flared
2000968 Flared
2000969 Flared
2000970 Flared
125 mm
150 mm
175 mm
175 mm
175 mm
200 mm
250 mm
250 mm
5.5 mm
6.5 mm
8 mm
8 mm
10 mm
12 mm
12 mm
14 mm
Order Code Length of Blade
2000859 75 mm
2000860 50 mm
2000861 75 mm
2000862 75 mm
2000863 100 mm
2000864 100 mm
2000865 250 mm
2000866 100 mm
2000867 150 mm
2000868 200 mm
2000869 300 mm
2000871 125 mm
2000872 150 mm
2000873 200 mm
2000874 300 mm
2000877 200 mm
2000878 300 mm
Price Size each
2 mm 2.97
2.5 mm 3.37
2.5 mm 3.44
3 mm 4.22
3 mm 3.44
3.5 mm 3.66
3.5 mm 5.70
4 mm 4.29
4 mm 4.60
4 mm 5.73
4 mm 12.28
5.5 mm 5.00
5.5 mm 5.40
5.5 mm 8.39
5.5 mm 9.92
6.5 mm 6.28
6.5 mm 12.77
4
10568
131154
131153 131159
131571 131570