Page 20 - Buck & Hickman Industrial Supplies 2016
P. 20

Screwdrivers
Engineers Flared Tip
Flared tip screwdrivers
Designed to deliver extra torque when required, as well as comfort and control to the user. Bi material softgrip handles, chrome vanadium steel, magnetic screwdriver tips.
Premium Slotted Engineer’s Screwdrivers
Precision Machined ultimate fit non-peel black
finish tips. Precision hardened Chrome-Vanadium- Molybdenum steel. Refined ergonomic design and premium quality plastic materials for a comfortable grip. 2 Component handle technology for high torque transmission with less stress. All handles with hanging holes for organized workshops. Round blade flared tip. DIN ISO 2380-1/2.
Professional engineers stubby screwdrivers
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade, flared tip.
Length of Price Order Code Blade Length (in) Size each
Order Code Size
2006893 4 mm
2006895 8 mm
Price Length each
100 mm 1.30
200 mm 1.77
215082 38 mm 1-1/2 “ 6 x 1.1 mm
1.13
Order Code Length of Blade
2521649 125 mm
2521650 150 mm
2521651 150 mm
2521652 175 mm
2521653 200 mm
2521654 250 mm
Price Tip Size A x B each
6.5 x 1.2 mm 3.68
6.5 x 1.2 mm 3.78
8.0 x 1.2 mm 4.65
8.0 x 1.2 mm 4.83
10.0 x 1.6 mm 5.35
12.0 x 2.0 mm 6.90
Professional engineers screwdrivers
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade, flared tip.
Length of Order Code Blade
215071 100 mm
215072 150 mm
215073 200 mm
215074 250 mm
215080 300 mm
Price Length (in) Size each
4“
6“
8“
10 “
12 “
6 x 1.1 mm 1.57
8 x 1.2 mm 2.13
8 x 1.2 mm 2.53
9.5 x 1.6 mm 3.80
9.5 x 1.6 mm 3.40
Ergo Slotted Screwdrivers
Premium Slotted Stubby Flared Tip Screwdrivers
Precision Machined ultimate fit non-peel black
finish tips. Precision hardened Chrome-Vanadium- Molybdenum steel. Refined ergonomic design and premium quality plastic materials for a comfortable grip. 2 Component handle technology for high torque transmission with less stress. All handles with hanging holes for organized workshops. DIN ISO 2380-1/2.
Screwdriver developed according to the scientific ERGOTM process
Screwdriver for slotted head screws, stubby type for working in confined spaces
Handle: 3-component handle, for maximum user comfort and force transmission
Easy to choose the right tip, with the colour-coded handle and the symbol on the domed end
Blade: High performance alloy steel. Chrome plated and entirely hardened. Black finish tip for higher accuracy
ISO 2380 / DIN 5264
Order Code Length of Blade
2521661 25 mm
Price Tip Size A x B each
5.5 x 1,0 mm 2.53
Workshop engineers screwdrivers
Alternative hard and soft panels combine for a non-slip grip with strong turning power. All models have chrome vanadium blades and feature a magnetic tip for better screw control. Round blade flared tip.
Price OrderCodeLengthofBlade Length(in) Size each
Order Code Length of Blade
2518294 25 mm
2518295 25 mm
2518296 25 mm
2518297 25 mm
2518298 25 mm
2518299 45 mm
2518300 45 mm
Price Size each
3.5 mm 4.03
4.0 mm 4.35
5.5 mm 4.85
6.5 mm 5.63
8.0 mm 6.15
5.5 mm 5.52
6.5 mm 6.38
217263 38 mm
217264 100 mm
217265 150 mm
217266 200 mm
1-1/2 “
4 “
6 “
8 “
6 mm 3.13
6 mm 3.00
6 mm 4.51
8 mm 4.46
2
131149
130816
130465
26715
26713
8272
131151


































































































   18   19   20   21   22