Page 193 - Buck & Hickman Industrial Supplies 2016
P. 193
Saws
Compass
Coping
Piercing
Compass saw
This all round saw has a blade suitable for wood and plastic material. The unique XT-Toothing of the hard point blade gives a longer lasting sharpness and performance. Features a 2 component screwed handle for comfort in use.
Professional coping saw frame
Ideally suited for cutting and shaping wood. Now features soft feel comfort handle, strong steel frame, 360 degree blade rotation for easy access and cutting and a spring steel blade with precision milled teeth.
Eclipse piercing saw
For sawing gold, silver, steel, copper, brass, aluminium, nickel, etc. Length 125mm 5in.
Bow depth Bow depth Price
Price each
13.57
Order Code Part Number mm
in each
3-3/8 13.16
Order Code Overall Lengths (mm)
1316253 315 mm
212605 PS51
85 mm
Order Code Length (mm)
2518370 300
Coping
Length (in)
12
TPI (f)
9/10
Price each
13.98
Coping saw blades 15tpi
Piercing saw blades
Order Code Part Number
012581 PS32
012579 PS44
012578 PS52
012575 PS60
012573 PS80
Fret
Price TPI (f) each
32 0.36
44 0.36
52 0.36
60 0.36
80 0.36
Coping saws
Pack of 10 professional coping saw blades for broad range of materials including ferrous and non-ferrous metals.
New ergonomically designed cushion grip handle for comfort, featuring a steel back preventing bending
for strong, true, straight cuts. Designed for trimming through tenon or lap joints and for precise cutting such as dovetails, small joints and cut-offs. A hardened tempered blade provides clean, controlled cutting action.
Price Order Code Bow depth in each
2002802 6 3/4 in 10.01
Eclipse coping saw
Correct tension is applied to the blade by turning the handle. The blade can be turned to cut at any angle. Depth of bow 120mm 4-3/4in.
Order Code
Price each
1343587 2.11
Coping saw blades
Hardened tempered blade for long life.
Kit Contents - Order Code Part Number Number of Pieces
2002864 0-15-061 4
Price each
1.80
Professional fret saw frame
Ideally suited for fine cutting work in thin materials such as wood, bone, plastics etc, ideal for model makers. Now features soft feel comfort handle, strong steel frame, and a spring steel blade with precision milled teeth.
Overall Lengths Order Code (mm)
1316255 270 mm
Bow depth mm
300 mm
Price each
16.74
Order Code Part Number
012568 70-CP1R.
012570 71-CP7R
Price Item Description each
Saw 12.96
Blades x 10 4.39
175
135333
135336
135332
135337
135335
135334
135344
135389
135390