Page 195 - Buck & Hickman Industrial Supplies 2016
P. 195
Saws
Mitresaw
Junior Saws
Nobex mitre saws
A range of precision mitre saws for the accurate cutting of various angles or mitres on picture frames or architraves etc. Comprising saw with general duty blade, saw table, length stop, and automatic locking facility.
Junior hacksaw
Takes standard 6”/150mm junior blades. Ergonomic soft-grip handle. Aluminium alloy frame.
Price Order Code each
2006849 4.58
Junior 6in saw frame
Manufactured in the UK to BS 6271. Powder coated with anti-corrosive paint. Comes with 32tpi metal cutting professional blade.
Price Order Code each
1343584 1.33
Junior saw blades
Card of 10.
Order Code Part Number
219750 71-132R
212609 71-114R
Length
150 mm
150 mm
Price Length (in) each
6 “ 2.71
6 “ 2.42
Model
Maximum cutting depth
Capacity, cutting 90deg
Capacity, cutting 45deg
Base length
Length of Blade
Compound facility
Material clamp
Setting, stop
Stepless locking
Champion Proman
180
200
125
500
630
Yes
2
Yes
Yes
mm
mm
mm
mm
mm
110 mm
170 mm
100 mm
350 mm
565 mm
Yes
1
Yes
No
Order Code Model number
014701 PROMAN
014700 CHAMPION
Replacement blades
Price each
75.13
171.82
135383
70-675R minisaw frame
Order Code
012566
Price each
6.67
Blades suitable for Proman model only.
Price TPI (f) each
12 9.16
18 9.16
24 9.16
32 9.16
135384
Price each
10.22
10.22
10.22
10.22
18.02
135385
Order Code Item Description
014704 Carpentry fast cut 12tpi
014705 Carpentry general duty 18tpi
014706 Picture framing 24tpi
014707 Non-ferrous metals 32tpi
Replacement blades
Blades suitable for Champion model only.
Order Code Item Description
014708 Extra fast cut 10tpi
014709 General duty 18tpi
014710 Picture framing 24tpi
014711 Non-ferrous metals 32tpi
014712 Ferrous bi-metal
Replacement blades
TPI (f)
10
18
24
32
24
Junior hacksaw frame
Order Code
Junior HSF Hacksaw Frame
Price Convenient blade storage : safely fold blade into each handle. Compact design: Fits easily into pocket or
012565 2.67
tool box. Replaceable blades : Uses any standard reciprocating saw blade / Rugged design : heavy- duty aluminium handle has a comfortable hand
grip / Multi-purpose : Push button design locks blade into three different positions for multiple cutting applications.
Price Order Code each
9480706 5.80
Blade suitable for the following manufacturers mitre saws: Blackforge, Clark, Draper, Jorgensen, Nutool, Richmond, Tyzack, Wickes and Axminster 602. 550 x 45 x 0.7mm x 18tpi.
Order Code Item Description
014715 General duty 18tpi
Price TPI (f) each
18 9.16
177
135386
135374 135375 135372
38293 135373 135369