Page 194 - Buck & Hickman Industrial Supplies 2016
P. 194

Saws
Fret
Specialist - Wood
Fret saw
For fine cutting work in thin materials such as wood, bone, plastics, etc.
Folding Jab & Utility Saw
Convenient blade storage: Safely fold blade into handle. Compact design: Fits easily into pocket or tool box. Replaceable blades: Uses any standard reciprocating saw blade. Rugged design: Heavy-duty aluminium handle has a comfortable hand grip. Multi- purpose: Push button design locks blade into three different positions for multiple cutting applications.
Price Order Code each
2001697 26.10
Flush cut pull saw
With a wide range of applications.the 23 point tooth geometry cuts quickly and cleanly on the pull stroke. A double sided blade gives convenient cutting from the left or the right and the flexible blade provides flush cutting for plugs and dowels.
The saw features a new ergonomically designed cushion grip handle for comfort and support.
Order Code Part Number
012583 70-FS1R
Price each
16.41
Order Code Part Number
2002803 0-20-331
Length (in)
5
Price TPI (f) each
23 8.21
Fretsaw blades
Order Code Part Number
012589 FS16
012587 FS18
012585 FS22
012584 FS32
Specialist - Wood
TPI (f)
Price each
Three in one saw
The versatile saw features three interchangeable blades, which when in position can be adjusted to different angles to the handle for tight corner access and improved control.
Blade 1: Universal pull saw cuts on the pull stroke Blade 2: Compass saw blade for wood applications and circle cutting
Blade 3: Metal cutting for mild steel cast iron, aluminium and copper
Price Order Code each
1260209 12.68
Reversible flush cut pull saw
16 0.33
18 0.31
22 0.31
32 0.31
With an extra wide blade for precise cutting such as dovetails, small joints and cut-offs, this saw features a strong steel back which prevents bending for strong, true, straight cuts. The spring-loaded pin allows the 13tpi blade to be reversed to cut from a left or right position. With a soft grip handle for comfort and support, the reversible handle provides improved access in close quarters.
Price Order Code Part Number Length (in) TPI (f) each
2002799 0-15-252 10 13 10.68
Mitresaw
Clamping mitre box with saw
Mitre box complete with back saw. Clamping feature secures work for easy accurate cutting, built in saw stop prevents cutting into box. 90° and 45° mitre slots.
Price Order Code each
010302 18.20
Multi purpose folding saw
Folding pull saw, with multi angle patented blade. The blade has a variable saw tooth pitch and is hard chrome plated. Saw also features an integral safety lock on the blade.
Multi-saw
Designed for precise cutting in confined spaces, such as dovetails, small joints and cut-offs, the saw blade coating reduces binding making sawing easier. With a soft grip handle for comfort and support, and a double tension nut allows quick and easy blade change. Comes complete with both wood and metal cutting blades. 24TPI x 10” flexible hacksaw blade and 11TPI x 5” woodsaw blade.
Price Order Code Part Number each
2002800 0-20-220 6.60
Order Code Length of Blade
010666 6 “
Overall Length
12 in
Price each
20.53
176
135398
135342
135343
135399
135400
38562
135388
135396
135395


































































































   192   193   194   195   196