Page 191 - Buck & Hickman Industrial Supplies 2016
P. 191
Saws
Floorboard/Laminate
General Purpose
Jack expert 13” floorboard saw
Featuring double ground 12tpi teeth, this saw features screw fixed Xpert two component ergonomic soft touch handles, a plastic blade guard, and is Ideal for starting cuts in floorboards, cutting plastic pipe & guttering.
Price Order Code Length (mm) Length (in) TPI (f) each
016594 325 13 12 7.34
Predator laminate woodsaw
A hard point woodsaw for use when a very fine cut is required.
Ideal for use on laminate flooring, Formica and beading. Producing an extra fine finish.
Universal saw
Die-cast nine position handle complete with blade to cut wood, plastic and soft metals.
Price Order Code Part Number Overall Lengths (mm) each
014756 72-66XR 455 mm 16.14
PVC
Order Code Length (mm)
8339422 550
Insulation
Length (in)
20
Price TPI (f) each
14 10.24
Fatmax 14” floorboard saw
13TPI blade designed specifically for floorboard cutting applications. Bi-material handle for comfort and grip. Handle welded and screwed to the blade for safety.
Price Order Code Part Number Length (in) TPI (f) each
1358882 2-17-204 14 13 9.30
Insulation Saw
Fatmax 12” PVC saw
9TPI blade designed specifically for PVC cutting applications. Bi-material handle for comfort and grip. Handle welded and screwed to the blade for safety.
Price Order Code Part Number Length (in) TPI (f) each
1358884 2-17-206 12 11 9.30
Specially developed for cutting insulation material, mineral wool, EPS Expanded polystyrene up to 75mm and XPS Extruded polystyrene up to 75mm. The saw has a wave formed sharpened edge that allows it to slice through the material creating less waste.
Order Code Length (mm)
2518372 550
Cellular Block
Length (in)
22
TPI (t)
WT
Price each
17.30
Profcut veneer saw
Saw blade designed for fine, medium and thick materials such as plywood, laminates and plastics. With universal toothing and hard point teeth for longer lasting sharpness. The curved toothed nose is ideal
for starting cuts in the middle of the surface of the workpiece. Handles are 2 component screwed and can be used for approximate 45 and 90 degree marking guides.
Price Order Code Length (mm) Length (in) TPI (f) each
2518369 300 12 11/12 17.55
Fatmax cellular block saw
Predator UPVC Saw
A fast cutting hard point saw designed for cutting UPVC and hard plastics producing a fine finish. Ideal for sills, trims and plastic pipes.
Designed specifically for cellular block and soft stone cutting applications. Bi-material handle for comfort and grip. Handle welded and screwed to the blade for safety.
Order Code Length (mm)
8339430 550
Length (in) TPI (f)
20 14
Price each
10.24
Order Code Part Number
1358879 1-15-441
Price each
16.41
173
135338 135339
135340
135331
135363
135341
135394 135393
135345