Page 150 - Buck & Hickman Industrial Supplies 2016
P. 150

Snips | Bolt Cutters
Snips
Snips Sets
212811
212813
212812
212817B
Extra Cut Snips
Designed for numerous consumer applications when a long cut in lightweight material is desired.
Compound cutting action with textured grips and E-Z close latch.
Great for cutting sheet metal, vinyl, plastic, rubber and many other applications.
Multi-purpose snips with compound cutting leverage. Pro-Touch Grips provide superior comfort, resists twisting.
Price Order Code Model number each
2001668 10504314N 13.75
3pc aviation snip set
Manufactured from drop forged chrome molybdenum. Contents include straight, left and right cut patterns. Colour coded handles for easy identification. Suitable for cutting 1.2mm cold rolling steel and 0.7mm stainless steel.
Order Code
212802
Bolt Cutters
Price each
27.11
212818
Wiss Metalmaster aviation snips
212814
134029
Compound action. Suitable for mild steel sheet up to 1.2mm 18g.
Part Price
Bolt Cutters
HRC 44+ hardmilled precision blades, hardness approx. 60 HRC. DIN ISO 5743.
Order Code Size
2521488 460mm
2521489 620mm
2521490 780mm
2521491 900mm
Order Code Number Item Description
each
29.97
29.97
30.58
33.22
33.58
33.58
Offset Snips For Straight, Angles & Right Curves
240mm long with a 3.02 cm length of cut. Cut capacoty of 18g/1.19mm sheet metal and 22g/0.84mm stainless steel.
212811
212812
212813
212814
212817B
M1R
M2R
M3R
M5R
M6R
M7R
For cutting to left
For cutting to right
For straight cutting
For notching
Offset snips for straight and left hand curves Offset snips for straight and right hand curves
Price each
48.20
60.33
79.60
100.55
Price 212818 Order Code Model number each
45022318 10504316N 14.87
Metalmaster special series snips
Concrete Mesh Cutters
Exchangeable 90° cutter head. DIN ISO 5743.
Order Code Size
2521492 790mm
2521493 900mm
Offset Snips For Straight, Angles & Left Curves
240mm long with a 3.02 cm length of cut. Cut capacoty
Specially hardened to cut exotic metals, these
snips now feature non slip serrated jaws made from molybdenum steel. Textured non slip grips and safety latch for superior control, and a spring action for fast effortless cutting. Cutting capacity 18 gauge stainless
Price each
75.75
83.90
of 18g/1.19mm sheet metal and 22g/0.84mm stainless
steel. steel (1-22mm).
Price Part Length Price
Order Code Model number each
45020445 10504315 18.68
Order Code Number
010608 M1RSI
010609 M2RSI
Cut type
Cuts left
Cuts right
(in) Length
9-3/4 “ 248 mm
9-3/4 “ 248 mm
each
35.22
40.10
132
PO-543653
PO-543655 8848
134027
33699 33698
134035


































































































   148   149   150   151   152