Page 136 - Buck & Hickman Industrial Supplies 2016
P. 136

Pliers
Wire Stripping
RCS 114 & 158 round cable strippers
Two tools designed for fast, safe and precise jacket removal of PE, PVC, rubber and other jackets, also suitable for Fiber Optic cables, as this is an excellent tool for precise jacket stripping of fibre optic multi-fibre cables.
With “Tri-Action Strip” capability, rotary cut to a longitudinal cut along the cable length for end stripping .
These strippers enable spiral cut for end stripping and spiral cut for mid-span stripping, the spiral cutting features provides easier removal of harder jackets.
The tools feature a spring-loaded cable brace, which firmly secures cable to the blade for controlled cutting action and a comfort and ergonomic design for ease of use and storage.
With a long life blade design, in which the blade depth can be regulated by simply turning the blade housing, which is PTFE coated, for smooth, low effort stripping.
MK01DA Outer jacket cable stripper
Designed for precision stripping of a variety of insulation types including rubber, PVC, nylon and cotton.
Also recommended for cutting copper screening of coaxial cables from 8 to 38mm (0.31 to 1.5 inches) With an Adjustable blade depth up to 4.5mm and the blade depth setting can be locked to assure consistent repetitive operations.
An adjustable hook head allows for variation in blade force for harder materials and the stripping action is circumferential, longitudinal and spiral for removal of jacket and insulation.
Price Order Code each
Multi-Cable Stripper
Price Order Code Capacity each
2525377 0.03-10 mm2 42.03
2525378 2.5-16 mm2 62.72
2017110
42.59
Diameter, Order Code Part Number cable min
2017116 37140 4.5 mm
2017105 37145 19 mm
Cable Max Diameter
29 mm
40 mm
Price each
28.25
48.89
ACS Armoured cable stripper
Coax Stripping Tool
Self-Adjusting Insulation Strippers
Compact standard tool at a favourable price for all current cable cross-sections and insulating materials. For single, multiple and fine stranded cables of
0.2 up to 6.0 mm with standard insulation. Adapts automatically to the respective cable cross-section- prevents damage to the conductor. High operation comfort thanks to handy shape and low weight. Narrow head style for use in confined areas. With wire cutter for copper an aluminium wires up to 2.5 mm. With adjustable length stop from 6.0 - 18.0 mm for cutting the same stripping lengths during repetitive work. Body: plastic, fibreglass-reinforced. Blades: special tool steel, oil-hardened, interchangeable.
Price Order Code Model number each
1251938 12 62 180. 24.00
A professional grade tool, ideal for slitting the corrugated copper, steel or aluminum, armour layer
on fiber feeder, central tube, stranded loose tube
fiber optic cables and other armoured cables.The versatile design allows the jacket or shield slitting on non-fiber optic configurations as well. The Tool slits outer polyethylene jacket and armour in one operation, it performs longitudinal slitting and circumferential (ringing) for end stripping and the blade rotates 90°
by activating the blade lever, allowing easy mid-span preparation (ringing and slitting). It is adjustable from 0.315”” (8 mm) to 1.125”” (28.6 mm) cable O.D. and has adjustable blade depths to accommodate different cable coverings.
The “”Roller”” style cable follower provides cable stability and allows for easier tool movement along
the cable. It is manufactured with a rugged anodized aluminum and steel construction.
Price Order Code each
2017108 141.60
For stripping coax cables (RG 58, RG 59 and RG 62). For stripping outer sheath, shield and insulation in a single pass. With three built-in blades. The cutting depth of each blade can be adjusted individually
by means of a hexagonal key (Allen key). The blade spacing remains constant. Housing: plastic, impact- proof.
Model number
16 60 05 SB
Length
105 mm
Stripping Capacity
RG 58/59/62
Order Code Model number
2003160 16 60 05 SB
Price each
12.75
Model number
12 62 180.
Area Wire Size (max)
6 mm2
Area Wire Size (min)
0.2 mm2
Cutting Capacity - AWG/SWG
10 AWG
Length
180 mm
Max Depth of Cut
18 mm
118
133828
133834
7479
133830
7279
171665


































































































   134   135   136   137   138