Page 135 - Buck & Hickman Industrial Supplies 2016
P. 135
Pliers
Wire Stripping
Wire Strippers
For single, multiple and fine stranded conductors with plastic or rubber insulation max. 5.0 mm dia. or resp. 10.0 mm cable cross section. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. Special tool steel, forged, oil-hardened.
2223 G-150 Wire Stripping Pliers
Wire stripping pliers developed according to the scientific ERGOTM process
For stripping copper cables up to 5 mm
Finish: Black finish, anti-corrosion treated
Material: High performance alloy steel, ERGOTM handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip
Equipped with a return spring featuring an on/off function
Cutting Capacity Price Order Code - Copper Wire Length each
Maxistrip V16 self adjusting wire stripper
A heavy duty wire and cable stripper ideal for electricians. It is self-adjusting over its capacity range. The stripper features profile stripping blades allowing for efficient stripping of wire and cable and it’s user friendly design offers variable gripping power and minimizes operator fatigue.
Also includes built in wire cutter and an adjustable strip length stop.
Model number
Area Wire Size (max)
Cutting Capacity - AWG/SWG
Finish Handle Type
Length
1102160 10 mm2
7 AWG
Black atramentized
With multi- component grips
160 mm
1106160 10 mm2
7 AWG
Chrome plated
Insulated with multi-component grips, VDE- tested
160 mm
Price each
14.22
18.80
2518317
0.5-5 mm 167 mm 24.92
Model number Range
Wire diameter range
Cutting Capacity - AWG/ SWG
Stripping Capacity
Order Code Model Number
2017102 39485
39485
up to 0.16” (stripping) up to 0.126” (Cutting)
0.25 to 10.00mm (stripping), up to 6.00mm stranded cop- per (cutting)
10 AWG 8 AWG
Order Code Model number
010103 11 02 160
010219 11 06 160
Price each
54.88
Wire strippers and cutters plier
Stripping and cutting, plus end nippers
For multi core wire:
Diameter mm: 3.0 – 2.4 – 2.0 – 1.7 – 1.3 – 1.0. Cutting Diameter 3mm
mm2 : 7.0 – 4.5 – 3.0 – 2.3 – 1.3 – 0.8. Cutting Diameter 7mm
AWG: 10.0 – 12.0 – 14.0 – 16.0 – 18.0 – 20.0. Cutting Diameter 10mm
6 precision-machined notches. Return spring and catch. Length 150mm. 115g.
Order Code each
8915385 17.44
28mm Ergo Cable Stripper
Stripping and cutting cables.
For use on round PVC cables Ø 4 - 28mm.
Ergonomic comfort grip handle.
Multifunctional - unsheathe and strip cables with only one tool.
Easy to use trigger system.
Increased productivity - 30% less effort required.
Easy & simple blade replacement - simplified installation and removal of blades with self-pivoting blade replacement locking catch.
Blade safety system - when the cutting blade is out the trigger is locked - stripping locked.
Self-pivot blade for fast and easy stripping.
Smart strip data cable stripper
A versatile and compact tool suitable for all types
of standard insulation. The smart-strip produces an Price accurate depth of cut to any standard insulated size
Electrical Installation Pliers
of wire or cable in the 0.03 to 0.39 inch (0.75 - 10 mm) range, it also strips UTP & STP data network cable. With a detailed depth adjustment mechanism allowing the operator to change settings across standard insulations and a variety of delicate and irregular shielded multi-core cables, with spring loaded action.
Price Order Code each
2017114 8.69
Mk 02 wire stripper
Hand cable stripper for removing the outer insulation from round cables. The adjustable cutting blade can penetrate up to a depth of 3mm and rotates through 90° to allow a cut to be made along the length of the cable. Capacity: 4.5mm to 28.5mm diameter.
Multifunctional pliers for the electrical installation- to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. Smooth surfaces near the tips grip single cores without damaging them- serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.7 - 1.5 mm and
2.5 mm. Crimp die for wire-end ferrules 0.5 - 2.5 mm. Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to
5 x 2.5 mm / dia. 5 mm. Gripping, without opening the pliers completely (intelligent latching mechanism in
the spring assisted version). The cutting edge remains closed and protected. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. High-grade special tool steel, forged, oil-hardened.
Model number
Area Wire Size (max) Area Wire Size (min) Cable Size
Finish
Handle Type
Length
13 82 200
2.5 mm2
0.75 mm2
50 mm2
Black atramentized
With multi-component grips 200 mm
Order Code
Price 270331 each
34.54
Model number
39390
Price each
14.19
Order Code
2523703
Model number
13 82 200
Price each
31.97
Order Code Part Number
2527678 872271
117
7492
7214
451628
133817 8637
133827
133833
133829