Page 134 - Buck & Hickman Industrial Supplies 2016
P. 134
Pliers
Electronics Tweezers
Electronics Specialist Tools
Wire Stripping
Tweezers
High quality steel plated and polished.
DSG 587AS Desoldering gun
An antistatic desoldering gun which features carbon impregnated tips and a polished aluminium body to provide conduction from the desoldering point through to the operator.
Supplied with PTFE nozzles as standard. The tool has
extraction springs located on the outside of the vacuum Price chamber to prevent solder sticking.
each Price 4.40 Order Code each
2017107 15.09
Universal Stripping Tool
For dismantling and stripping all common round and damp-proof installation cables between 8.0 - 13.0 mm dia. (e.g. 3 x 1.5 mm up to 5 x 2.5 mm). Also for use in conduit and distribution boxes. Double shell, folding back stripping tool. With opening spring and locking device. Practical clip for easy transport. Body: plastic, fibreglass-reinforced Model: With additional blade for longitudinal cuts. Telescopic blade inside. Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4.0 mm.
Order Code Item Description
078230 Type AA fine plain, straight point
Length
130 mm
078233 Heavy duty, round ser-145 mm 4.40 rated, straight point
078234 Long reach, fine ser- rated, straight point
078235 Superfine, plain, straight point
078236 Superfine, plain, curved point
078237 Fine serrated, angled point, anti-twist pin
078238 Reverse acting (gripping) fine plain,
straight point
078239 Reverse acting (grip-
ping) fine plain, angled point
145 mm 4.40
110 mm 4.40
110 mm 4.40
160 mm 4.40
160 mm 3.77
160 mm 3.77
Model number Length
Stripping Capacity
Order Code Model number
2003161 16 85 125 SB
16 85 125 SB 125 mm
8.0 - 13.0 mm
Price each
27.84
Electronics Specialist Tools
Valuvac desoldering gun
A black plastic body anti-static de-soldering gun, supplied with PTFE nozzles as standard.
The tool as extraction springs located on the outside of the vacuum chamber to prevent solder sticking.
Price Order Code each
2017111 8.06
Wire Stripping
Cable sheath strippers
For stripping small cross section PVC and Teflon wires. Ergonomic, low effort push button.
Easily accessible thumb wheel adjustment. Self- pivoting blade. Complete with spare blade.
Premium Wire Stripping Plier
Propelling scratch pencil brush
Pen type holder with glass fibre brush for fine cleaning of metallic components. The brush can be adjusted to give differing degrees of stiffness.
Price Order Code Item Description each
272525 Micro scratch brush 4.59
272526 Box of 10 refills 6.74
Suitable for removing insulation from cable without damaging the core. For stripping of single, multiple and fine stranded conductors with plastic or rubber insulation. Max ΓΈ 5.0 mm resp. 10 mm2 cable cross section. Spring loaded adjustable depth screw allows for easy setting of stripping diameter. Fitted with dual density soft grip handle for extra comfort. DIN ISO 5743.
Order Code Length
2521487 160 mm
Price Length (in) each
6-1/4 9.53
Order Code Diameter Capacity
Price each
11.20
11.20
17.29
19.21
12.16
12.16
8915300 16
8915318 28
8915326 35
8915334 50
8915342 28
8915350 28
LD
LC
116
133715
133717
133818
133714
524126
26909
7477