Page 132 - Buck & Hickman Industrial Supplies 2016
P. 132

Pliers
ESD Electronic Pliers
Electronic Super Knips ESD
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel for flush cutting. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter Model: INOX - stainless steel. Cutting edge hardness approx. 54 HRC.
Electronic Pliers ESD
Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding and bending. Electrically discharging handles - dissipative. Sturdy, zero backlash box joint. Smooth ground gripping surfaces. Edges carefully deburred. Low-friction double spring for gentle and even opening. The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. With two-colour dual component grips, black/grey. Special tool steel, forged, oil-hardened.
Electronics Diagonal Cutters ESD
For fine cutting work, e.g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Sturdy, zero-backlash box joint. Low- friction double spring for gentle and even opening.
The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused
by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. With two-colour dual component grips, black/grey. High-grade special tool steel, forged, oil-hardened Model: Pointed head, without bevel.
Model number
Cutting Capacity - Copper Wire
Cutting Capacity - Medium/Hard Metals
Cutting Capacity - Soft Iron Handle Type
Length
Order Code Model number
1569801 78 03 125 ESD
78 03 125 ESD 1.6 mm
1.0 mm
Model number Jaw Type Length
35 12 115 ESD
Flat Rectangular 115 mm
35 22 115 ESD
Flat Nose
115 mm
35 32 115 ESD
Pointed Nose
Model number
Cutting Capacity - Copper Wire
Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Soft Iron Cutting Style
Handle Type Length
Order Code Model number
1569852 77 42 115 ESD
77 42 115 ESD 1.3 mm
0.8 mm
0.3 mm
Pointed, without bevel Plastic
115 mm
0.2 mm Plastic 125 mm
115 mm
Price each
14.73
Order Code Model number
1569827 35 12 115 ESD
1569828 35 22 115 ESD
1569829 35 32 115 ESD
Price each
21.70
21.70
21.70
Price each
26.49
Electronic pliers ESD
Electronics Diagonal Cutters - ESD
Electronics Diagonal Cutters ESD
Precision pliers for ultra fine assembly work in electronics and fine mechanics. Ideal for gripping, holding and bending. Electrically discharging version
- dissipative. Smooth ground gripping surfaces with edges carefully deburred. Precision box joint with low friction double spring for gentle and even opening. Two colour dual component handles.
For fine cutting work, e.g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Sturdy, zero-backlash box joint. Low- friction double spring for gentle and even opening.
The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused
by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. With two-colour dual component grips, black/grey. High-grade special tool steel, forged, oil-hardened Model: Pointed, flat head, with small bevel.
For fine cutting work, e.g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Sturdy, zero-backlash box joint. Low- friction double spring for gentle and even opening.
The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused
by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. With two-colour dual component grips, black/grey. High-grade special tool steel, forged, oil-hardened Model: Pointed head, with small bevel.
Model number Length
Jaw Type Handle Type
Part
Order Code Number Length Jaw Type Type each
1569827 35 12 115 115 Flat Plastic 21.70
35 12 115 ESD 35 22 115 ESD 115 mm 115 mm
Flat Rectangular Flat Nose Plastic Plastic
Model number
Cutting Capacity - Copper Wire
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Soft Iron Cutting Style
Handle Type Length
Order Code Model number
1569854 77 52 115 ESD
77 52 115 ESD 1 mm
0.5 mm
0.8 mm
0.3 mm
Pointed, small bevel Plastic
115 mm
27.76
Model number
Cutting Capacity - Copper Wire
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/Hard Metals
Cutting Capacity - Soft Iron Cutting Style
Handle Type Length
Order Code Model number
1569851 77 32 115 ESD
77 32 115 ESD 1.3 mm
0.5 mm
1.0 mm
0.3 mm
Pointed, small bevel Plastic
115 mm
Price each
26.64
Handle Price
ESD mm 1569828 35 22 115 115 ESD mm
Rectangular
Flat Nose Plastic
21.70
Price each
114
133724 7402
7407
PO-543648
7413 7410


































































































   130   131   132   133   134