Page 130 - Buck & Hickman Industrial Supplies 2016
P. 130
Pliers
Electronics Pliers
Electronics Diagonal Cutters
For fine cutting work, e.g. in electronics and fine mechanics. Sturdy, zero-backlash box joint. Low- friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. High-grade special tool steel, forged, oil-hardened Model: Round head, with bevel and lead catcher - no uncontrolled loss of cut wire ends.
77 12 115 1.6 mm 0.6 mm 1.2 mm 0.3 mm Plastic 115 mm
Electronics Diagonal Cutters
For fine cutting work, e.g. in electronics and fine mechanics. Sturdy, zero-backlash box joint. Low- friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. High-grade special tool steel, forged, oil-hardened Model: Pointed head, without bevel. Cutting edge hardness approx. 57 HRC.
Model number 77 42 115
Cutting Capacity - Copper Wire 1.3 mm 1569842 Cutting Capacity - Medium/Hard Metals 0.8 mm
Cutting Capacity - Soft Iron 0.3 mm
Handle Type Plastic
Length 115 mm
Price Order Code Model number each
1569774 77 42 115 25.15
Model number
Cutting Capacity - Copper Wire
Cutting Capacity - Hard Wire
Cutting Capacity - Medium/Hard Metals Cutting Capacity - Soft Iron
Handle Type
Length
Order Code Model number
1569775 77 12 115
Precision electronic end cutting nippers
Price each
27.98
2003171
Precision pliers for ultra fine cutting work, e.g in electronics and fine mechanics. Precision box joint and low-friction double spring for gentle and even opening. The mirror polish together with a fine film of oil offer the best possible rust protection - no circuit faults caused by peeling chrome from plated tools. The hardness of the cutting edge is at least 56 HRc. Forged from special tool steel, oil-hardened and tempered. Handles are dual component two colour.
Model number Size
Soft Wire Medium Wire Hard Wire
64 02 115 115 mm 2 mm
1 mm
64 22 115
64 32 120 120 mm 1,5 mm
2003172
PO-513114
1251945
0.6 0.5
Order Code Model number
1569842 64 02 115
2003171 64 22 115
2003172 64 32 120
Item Description
Price each
27.69
27.00
29.59
PO-513115
Electronics Diagonal Cutters
For fine cutting work, e.g. in electronics and fine mechanics. Sturdy, zero-backlash box joint. Low- friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. High-grade special tool steel, forged, oil-hardened Model: Pointed head, with small bevel.
2003185
Precision electronics diagonal cutters
1251949
Precision electronics diagonal cutters, with ground head and screw joint to DIN ISO 9654 for ultra fine cutting work, e.g in electronics and fine mechanics. With precisely ground, sharp cutting edges with very small bevel for exact cutting on delicate components; also without bevel for flush cutting. Cutting edges
are additionally induction hardened, to a hardness of approx. 64 HRc.
Model number Size
Soft Wire (min) Soft Wire (max) Medium Wire Hard Wire
79 02 125 125 mm 0.2 mm
1.7 mm 1.3 mm 0.7
79 22 120 120 mm 0.1 mm
1.3 mm 0.8 mm
79 22 79 32
125 125 125 125 mm
79 42
Model number Cutting Capacity Cutting Capacity Cutting Capacity Cutting Capacity Handle Type Length
- Copper Wire
- Hard Wire
- Medium/Hard Metals - Soft Iron
77 32 115
1.3 mm
0.5 mm
1.0 mm 1251953 0.3 mm
1251951
1.7 mm 1 mm
0.2 0.1 mm mm 1.5 mm
1.1 0.8 mm mm 0.6
Plastic 115 mm
Order Code Model number
1569789 77 32 115
Price each
25.80
Order Code Model number
1251945 79 02 125
2003185 79 22 120
1251949 79 22 125
1251951 79 32 125
1251953 79 42 125
Price Item Description each
32.82
40.65
36.66
32.22
47.58
112
7415 7412
7418