Page 129 - Buck & Hickman Industrial Supplies 2016
P. 129

Pliers
Electronics Pliers
Oblique cutters
Part Price
Electronic Super Knips
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel for flush cutting. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Joint with stainless steel rivet. Cutting edges additionally induction hardened. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. In INOX or special tool steel Model: INOX - stainless steel. Cutting edge hardness approx. 54 HRC.
Electronic Super Knips
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel for flush cutting. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Joint with stainless steel rivet. Cutting edges additionally induction hardened. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. In INOX or special tool steel Model: INOX - stainless steel. Cutting edge hardness approx. 54 HRC.
Order Code Number
078527 RX 8247
Item Description each
Oblique cutters 45° with 98.52 long head and flush cut.
Cuts copper wire 0.2-
1.0mm. Length 143mm,
jaw length 18mm
Model number
Cutting Capacity - Copper Wire
Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Soft Iron Handle Type
Length
Order Code Model number
1569802 78 03 125
78 03 125 1.6 mm 1.0 mm
0.2 mm
With multi-component grips
125 mm
Price each
13.55
Model number
Cutting Capacity - Copper Wire
Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Soft Iron Handle Type
Length
Order Code Model number
1569803 78 23 125
78 23 125 1.0 mm 0.6 mm
0.2 mm
With multi-component grips
125 mm
Price each
15.02
Supreme range
Precision pliers with forged box joint incorporating long contact surfaces. Fitted with double leaf springs and plastic covered handles.
Cutting
Order Code
078174
078175
078176
078179
078180
078181
078182
078183
078184
078185
Item Description
L7285 Oblique full flush cutter with long jaws and 45° cutting edge. For copper wire up to 1.0mm. Length 120mm.
L7190 diagonal cutter with micro bevel cutting edge for copper wire up to 1.25mm. Length 109mm. L7191 as model 7190 but with flush cut.
L7290 Oblique cutter with outer bevel edge for copper wire up to 1.25mm. Length 108mm.
L7490 Flat nose pliers with smooth grip jaws. Length 130mm. L7893 Snipe nose pliers with smooth grip jaws. Length 120mm. L7890 Long snipe nose pliers with smooth grip jaws. Length 132mm. L7891 Long snipe nose pliers
with serrated grip jaws. Length 132mm.
L7291 Oblique cutter with flush cut jaws for copper wire up to 1.25mm. Length 108mm.
L7293 Oblique cutter with flush cut relieved jaws. For copper wire up to 1mm. Length 108mm.
Price each
81.34
Electronic Super Knips
Electronics Diagonal Cutters
47.37 Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel for flush cutting. Precision
44.40 shaped tips cut wires resting on a board from 0.2 mm dia.. Joint with stainless steel rivet. Cutting edges
49.70 additionally induction hardened. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. In INOX or special tool steel
37.87 Model: Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Also suitable
40.18 for cutting glass fibre cables (fibre optics).
For fine cutting work, e.g. in electronics and fine mechanics. Sturdy, zero-backlash box joint. Low- friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. High-grade special tool steel, forged, oil-hardened Model: Cutting edge hardness approx. 57 HRC. Pointed, flat head, with small bevel.
39.28
Model number
Cutting Capacity - Copper
78 61 125 1.6 mm
1.2 mm
0.2 mm Burnished
With multi-component grips
125 mm
Price each
14.10
Model number
Cutting Capacity - Copper Wire
Cutting Capacity - Hard Wire Cutting Capacity - Medium/ Hard Metals
Cutting Capacity - Soft Iron Handle Type
Length
Order Code Model number
1569853 77 52 115
77 52 115 1 mm
0.5 mm 0.8 mm
0.3 mm Plastic 115 mm
41.11 Wire
Cutting Capacity - Medium/
57.00
Hard Metals
Cutting Capacity - Soft Iron Finish
60.51 Handle Type Length
Order Code Model number
1569805 78 61 125
Price each
26.42
111
133701
133690
7397
7403
7409
7398


































































































   127   128   129   130   131