Page 128 - Buck & Hickman Industrial Supplies 2016
P. 128
Pliers
Electronics Pliers
8157 Lindström Precision Diagonal Cutters
Material: High performance alloy steel
Black finish
Numerically controlled machine grinding guarantees edge angle accuracy and contact, increasing the tools reliability and consistency
Precision induction hardened edges 63-65 HRC Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
Ideal for use in confined spaces and for rework
The cutting capacity that is given is for copper wire “CO” standard handle shape in conductive material
RX series
Ergonomically designed range of pliers and cutters with handles that fit comfortably in the hand, thus allowing repetitive use without causing discomfort. Unique return spring can be adjusted to suit customer’s own requirements and reduces the effort required as the force is concentrated on the cutting action.
Order Code Cutting Capacity
010356 0.1 - 1.0
Cutting Capacity - Copper Wire
1 mm
Length
110 mm
Price Bevel each
Flush 49.61
Lindström Precision Diagonal Tapered cutters
Material: High performance alloy steel
Black finish
Numerically controlled machine grinding guarantees edge angle accuracy and contact, increasing the tools reliability and consistency
Precision induction hardened edges 63-65 HRC Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
Ideal for assembly work where accessibility is a consideration
The cutting capacity that is given is for copper wire “CO” standard handle shape in conductive material
Side cutters
Order Part
Code Number Item Description
Price each
48.77
56.85
58.40
61.00
64.18
Order Code Part Number
010355 8144
Cutting Capacity
Cutting Capacity - Copper Wire
1.25 mm
Price Length each
110 mm 48.93
078513 RX 8140
078514 RX 8141
078515 RX 8142
078516 RX 8150
078517 RX 8151
Side cutter with oval head, medium jaws and micro-bevel cut. Cuts copper wire 0.2 - 1.25mm. Length 135.5mm, jaw length 10.5mm.
Side cutter with oval head, medium jaws and flush cut. Cuts copper wire 0.1 - 1.25mm. Length 135.5mm, jaw length 10.5mm. Side cutter with oval head, me- dium jaws and ultra-flush cut. Cuts copper wire 0.1 - 1.0mm. Length 135.5mm, jaw length 10.5mm
Side cutter with oval head, large jaws and micro-bevel cut. Cuts copper wire 0.3 - 1.6mm. Length 138mm, jaw length 13mm.
Side cutter with oval head, large jaws and flush cut. Cuts copper wire 0.2 - 1.6mm. Length 138mm, jaw length 13mm.
0.1 - 1.0
8247 Lindström Precision Oblique Cutter
Material: High performance alloy steel
Black finish
Numerically controlled machine grinding guarantees edge angle accuracy and contact; increasinig the tools reliability and consistency
Precision induction hardened edges 63-65 HRC Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
Ideal for rework and close assembly needs
The cutting capacity that is given is for copper wire “CO” standard handle shape in conductive material
Flat nose
Flat nose
Part Order Code Number
078529 RX 7490
Round Nose
Part Order Code Number
078530 RX 7590
Snipe Nose
Part Order Code Number
Order Code Cutting Capacity
010358 0.2 - 1.0
Price Length each
117.5 mm 83.73
Ergo series Electronics Pliers
Precision pliers with return spring for minimum effort and handle designed for maximum comfort. The smooth handle design has optimum handle shape, curvature and length combined with a non slip handle surface.
Item Description
Flat nose pliers with smooth jaw. Length 146.5mm, jaw length 20mm.
Item Description
Round nose pliers with very fine jaw. Length 146.5mm, jaw length 20mm.
Item Description
Snipe nose pliers with smooth jaw. Length 158.5mm, jaw length 32mm. Snipe nose pliers with ser- rated jaw. Length 158.5mm, jaw length 32mm.
Short snipe nose pliers
with smooth jaw. Length 146.5mm, jaw length 20mm.
Price each
52.34
Price each
50.98
Price each
53.58
49.90
55.16
Cutting Capacity - Copper Wire
1 mm
Part
Order Code Number Item Description
Price each
42.14
41.65
078501 4130
078502 4131.
078503 4231
078505 4430
078506 4830
078507 4833
078508 4530
Micro side cutter
Flush side cutter
Flush oblique cutter, 45°
Flat nose plier
Snipe nose plier
Snipe nose plier, bent tip
Round nose plier
49.50 078531
32.30
32.39 078532 35.64
32.64
RX 7890
RX 7891
078534 RX 7893
110
133699 8550 8530 8531
133698
133700

