Page 127 - Buck & Hickman Industrial Supplies 2016
P. 127
Pliers
Electronics Pliers
The superior range of electronic pliers are of box joint construction with black burnished heads, double leaf springs and blue PVC covered handles.
Electronic shears
A lightweight flush cutter with durable edges for soft wire up to 22 AWG. Comfortable spring handles
with cushion grip. Extra slim tips.A lightweight flush cutter with durable edges for soft wire up to 22 AWG. Comfortable spring handles with cushion grip. Extra slim tips.
Price Order Code Item Description Length each
078200 170M flush cutter for wire 127 mm 7.73 up to 14 AWG. Length
127mm.
078201 175M as 170M but fitted 127 mm 8.71
with klip grip to hold cut off wires. Length 127mm.
Lindström Diagonal cutters oval
Manufactured from high performance ball bearing steel, black oxidised. Precision induction hardened edges, 63-65 HRC. Handles in synthetic material with return spring.
These oval head cutters are ideal for wire harness work and standard printed circuit board assembly.
Gripping Pliers
A range of pliers and cutters for circuit board and electronic assembly work. Forged from high quality steel and machined to precision tolerances. Matt black non reflective finish. Bonded plastic handles specially shaped for ease of grip and comfort. Spring contained within the joint and a restrictor prevents the pliers from being sprained.
Length 125mm.
Order Code Part Number
078141 8150
078139 8140
078142 8160
010323 8130
010326 8142
010328 8152
Length
112.5 mm
110 mm
125 mm
108 mm
110 mm
112.5 mm
Cutting Capacity
0.3 - 1.6
0.2 - 1.25
0.4 - 2.0
0.2 - 1.0
0.1 - 1.0
0.2 - 1.25
Cutting Capacity - Copper wire
1.6 mm
1.25 mm
2 mm
1.0 mm
1 mm
1.25 mm
Price Bevel each
Micro 48.09
Micro 38.94
Micro 46.20
Micro 47.36
Ultra 42.21
Ultra 50.98
Order Code Item Description
2521483 Flat nose pliers with rectangular section jaws
2521484 Round nose pliers with smooth tapered jaws
2521485 Bent 30° snipe nose pliers
2521486 Snipe nose pliers, smooth jaws
Price each
14.90
14.90
16.33
14.90
Microshears
Lindström Precision Diagonal Cutters
Material: High performance alloy steel
Black finish
Numerically controlled machine grinding guarantees edge angle accuracy and contact, increasing the tools reliability and consistency
Precision induction hardened edges 63-65 HRC
Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
Ideal for wire harness work and standard printed circuit board assembly
The cutting capacity that is given is for copper wire
“J” edges for stripping and cutting insulated copper wire
“CO” standard handle shape in conductive material
Lightweight flush cutting pliers for wire and lead trimming. For use on soft materials up to 22AWG. Comfort grip handles and spring return.
Forged from high quality steel and machined to precision tolerances. Matt black non-reflective finish. Bonded plastic handles specially shaped for ease of grip and comfort. Spring contained within the joint and a restrictor prevents the pliers from being sprained.
Order Code Part Number
010324 8131
010325 8132
078140 8141
010327 8151
010353 8161
Cutting Capacity
0.1 - 1.0
0.1 - 0.8
0.1 - 1.25
0.2 - 1.6
0.3 - 2.0
Cutting Capacity - Copper Wire
1 mm
0.8 mm
1.25 mm
1.6 mm
2 mm
Length
108 mm
108 mm
110 mm
112.5 mm
125 mm
Price Bevel each
Flush 47.55
Ultra 48.51
Flush 39.55
Flush 41.55
Flush 49.48
Order Code Item Description
270536 Microshear
270537 Microshear with offcut retainer
Price each
18.71
17.33
109
133707 26932
8528 133702 133696

