Page 125 - Buck & Hickman Industrial Supplies 2016
P. 125

Pliers
VDE Wire Strippers
VDE Crimping Pliers
VDE Cable Knife
VDE Wire Stripping Pliers
For stripping of single, multiple and fine stranded conductors with plastic or rubber insulation. Max ø 5.0 mm resp. 10 mm2 cable cross section with spring, adjusting screw and lock nut. DIN ISO 5743. Chrome- plated surface, 1000 V VDE approved. DIN ISO 5743.
Price Order Code Length each
2521477 160 mm 18.73
Crimping Pliers For End Sleeves (Ferrules)
For crimping end sleeves (ferrules) according DIN 46228 parts 1 + 4 in the range from 0.25 up to 2.5 mm. Crimping in marked trapezoidal dies for reliable connections between the sleeve and the conductor. Vanadium electric steel- forged, oil-hardened.
Cable Knife
Ergonomically improved handle shape with comfortable slip guard. Particularly confident grip thanks to slip-proof soft components. Thumb recess and
“finger hook” at the end of the handle ensure a good transmission of force when the blade is pulled. Solid, fixed straight blade. Transparent protective cap. Blade: special tool steel, oil-hardened Description: VDE tested according to DIN EN/IEC 60900 : 2004. Solid, fixed straight blade. Blade oil-hardened and tempered. Ergonomically shaped insulating handle. Transparent protective cap.
Length
Crimping Capacity Max Crimping Capacity Min Diameter Capacity
Order Code Model number
2546569 97 68 145 A
VDE Installation Pliers
145 mm
2.5 mm2
0.25 mm2 0.25-2.5 mm2
Price each
19.16
Order Code Model number
2523743 98 52
Price Length each
185 mm 8.82
VDE Wire Stripper
V-shape Cutters, easy and precise wire stripping up to 1,6 mm cables.
Induction hardened cutting edge stays sharp longer.
Price Order Code Size each
2001666 150 mm 15.72
Wire Strippers
For single, multiple and fine stranded conductors with plastic or rubber insulation max. 5.0 mm dia. or resp. 10.0 mm cable cross section. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. Special tool steel, forged, oil-hardened.
VDE Sets
Electrical Installation Pliers
Multifunctional pliers for the electrical installation- to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. Smooth surfaces near the tips grip single cores without damaging them- serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.7 - 1.5 mm and
2.5 mm. Crimp die for wire-end ferrules 0.5 - 2.5 mm. Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to
5 x 2.5 mm / dia. 5 mm. Gripping, without opening the pliers completely (intelligent latching mechanism in
the spring assisted version). The cutting edge remains closed and protected. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. High-grade special tool steel, forged, oil-hardened.
VDE Plier Set, 4 Pieces
Model number
Area Wire Size (max)
Cutting Capacity - AWG/SWG
Finish
Handle Type Length
1102160 10 mm2 7 AWG
Black atramentized With multi- component grips
160 mm
1106160 10 mm2 7 AWG
Chrome plated
Insulated with multi- component grips, VDE-tested
160 mm
Price each
14.22
18.80
Model number
Area Wire Size (max) Area Wire Size (min) Cable Size
Finish
Handle Type
Length
13 86 200
2.5 mm2
0.75 mm2
50 mm2
Chrome plated
Insulated with multi-component grips, VDE-tested
200 mm
Chrome-plated surface, 1000 V VDE approved.
Set contains: 180mm Combination plier, 160mm Diagonal cutter, 200mm Snipe nose plier, 160mm Wire stripper
Order Code
2521478
Price each
67.08
Order Code Model number
2523704 13 86 200
Price each
36.02
Order Code Model number
010103 1102160
010219 1106160
107
7214
9451 33696
43880
7335
33697
7333


































































































   123   124   125   126   127